The store will not work correctly when cookies are disabled.
-
MFG Item Number
SK102M010ST
Product Description
CAPACITOR, 1000 MFD, 10VDC, RADIAL
Specifications
Specifications
Diameter |
0.39 " |
Capacitance |
1,000 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
10 VDC |
Voltage DC (peak) |
12 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.024 " |
Lead Spacing |
0.2 " |
Lead Length |
0.59 " |
Height |
0.63 " |
-
MFG Item Number
SKA2R2M063
Product Description
CAPACITOR, 2.2 MFD, 63VDC, AXIAL
Specifications
Specifications
Diameter |
0.24 " |
Capacitance |
2.2 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
63 VDC |
Voltage DC (peak) |
75 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Length |
1.38 " |
Height |
0.24 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SKA4R7M050
Product Description
CAPACITOR, 4.7 MFD, 50VDC, AXIAL
Specifications
Specifications
Capacitance |
4.7 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
50 VDC |
Voltage DC (peak) |
65 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Length |
1.38 " |
-
MFG Item Number
SK100M160ST
Product Description
CAPACITOR, 10 MFD, 160VDC, RADIAL
Specifications
Specifications
Diameter |
0.31 " |
Capacitance |
10 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
160 VDC |
Voltage DC (peak) |
200 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Spacing |
0.14 " |
Lead Length |
0.59 " |
Height |
0.43 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SKA470M160
Product Description
CAPACITOR, 47 MFD, 160VDC, AXIAL
Specifications
Specifications
Diameter |
0.51 " |
Capacitance |
47 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
160 VDC |
Voltage DC (peak) |
200 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Length |
1.38 " |
Height |
0.51 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SKR330M1VD11
Product Description
CAPACITOR, 33 MFD, 35VDC, RADIAL
Specifications
Specifications
Diameter |
0.2 " |
Capacitance |
33 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
35 VDC |
Voltage DC (peak) |
45 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Spacing |
0.08 " |
Lead Length |
0.59 " |
Height |
0.43 " |
Availability
Obsolete Item No Longer Available
-
Item Number
SKA330M1VE16V
MFG Item Number
SKA330M1VE16V
Product Description
CAPACITOR, 33 MFD, 35VDC, AXIAL
Specifications
Specifications
Diameter |
0.24 " |
Capacitance |
33 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
35 VDC |
Voltage DC (peak) |
45 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.024 " |
Lead Length |
1.38 " |
Height |
0.24 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SKAR47M1HE13V
MFG Item Number
SKAR47M1HE13V
Product Description
CAPACITOR, 0.47 MFD, 50VDC, AXIAL
Specifications
Specifications
Diameter |
0.25 " |
Capacitance |
0.47 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
50 VDC |
Voltage DC (peak) |
65 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.024 " |
Lead Length |
1.38 " |
Height |
0.25 " |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
SK470M025ST
Product Description
CAPACITOR, 47 MFD, 25VDC, RADIAL
Specifications
Specifications
Diameter |
0.2 " |
Capacitance |
47 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
25 VDC |
Voltage DC (peak) |
30 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Spacing |
0.08 " |
Lead Length |
0.59 " |
Height |
0.43 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SK471M025ST
Product Description
CAPACITOR, 470 MFD, 25VDC, RADIAL
Specifications
Specifications
Diameter |
0.39 " |
Capacitance |
470 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
25 VDC |
Voltage DC (peak) |
30 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.024 " |
Lead Spacing |
0.2 " |
Lead Length |
0.59 " |
Height |
0.63 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
SK
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved