The store will not work correctly when cookies are disabled.
-
33-64109
Meltric Plugs & Receptacles, DSDC6 Series
Product Description
DSDC6 RECEPTACLE
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
60 A |
Voltage |
130 V |
Wire Size Range |
2-10 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Yellow |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
IP Rating |
IP55 |
-
33-68109
Meltric Plugs & Receptacles, DSDC6 Series
Product Description
DSDC6 INLET
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
60 A |
Voltage |
130 V |
Wire Size Range |
2-10 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Yellow |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
IP Rating |
IP54 |
-
MFG Item Number
33-64058-S82
Product Description
DSDC6 Receptacle - 600V
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
50 A |
Voltage |
600 V |
Wire Size Range |
2-10 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Black |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
33-64209
Meltric Plugs & Receptacles, DSDC6 Series
Product Description
RECEPTICAL
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
60 A |
Voltage |
250 V |
Wire Size Range |
2-10 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Blue |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
33-68058-S82
Product Description
DSDC6 Inlet - 600V
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
50 A |
Voltage |
600 V |
Wire Size Range |
2-10 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Black |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
33-68209
Meltric Plugs & Receptacles, DSDC6 Series
Product Description
PLUG MALE
Specifications
Specifications
Current Rating |
60 A |
Voltage |
250 V |
Wire Size Range |
2-10 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Blue |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
37-64209-4X
Product Description
DSDC6 RECEPTACLE
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
60 A |
Voltage |
250 V |
Wire Size Range |
2-10 AWG |
Terminal Type |
Screw |
Case Material |
Metallic |
Voltage Color Code |
Blue |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
37-64209
Meltric Plugs & Receptacles, DSDC6 Series
Product Description
Ds60 Receptacle
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
60 A |
Voltage |
250 V |
Wire Size Range |
2-10 AWG |
Terminal Type |
Screw |
Case Material |
Metallic |
Voltage Color Code |
Blue |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
37-68109
Meltric Plugs & Receptacles, DSDC6 Series
Product Description
DSDC6 INLET
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
60 A |
Voltage |
130 V |
Frequency |
60 Hz |
Wire Size Range |
2-10 AWG |
Terminal Type |
Screw |
Case Material |
Metallic |
Voltage Color Code |
Yellow |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
IP Rating |
IP54 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
37-68209-4X
Product Description
DSDC6 INLET
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
60 A |
Voltage |
250 V |
Wire Size Range |
2-10 AWG |
Terminal Type |
Screw |
Case Material |
Metallic |
Voltage Color Code |
Blue |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
DSDC6
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved