The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Minarik Drives
-
PCM22000A
Minarik Drives Drives, PCM20000A Series
MFG Item Number
PCM22000A
Product Description
Drive, 2HP, 230VAC Input, Pot Incl.
Specifications
Specifications
Input Voltage (AC) |
207-253 VAC |
Output Armature Voltage (DC) |
0-180 VDC |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Max Armature Current (DC) |
10 A |
Nominal Input VAC |
240 VAC |
Operator Controls |
Built In |
Temperature Range (F) |
50-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PCM21010A
Minarik Drives Drives, PCM20000A Series
MFG Item Number
PCM21010A
Product Description
Drive, Pot Incl.
Specifications
Specifications
Input Voltage (AC) |
104-127 VAC |
Output Armature Voltage (DC) |
0-90 VDC |
Max HP @ 90 VDC Armature |
0.16 hp |
Input Phase |
1 |
Max Armature Current (DC) |
2 A |
Nominal Input VAC |
120 VAC |
Operator Controls |
Built In |
Temperature Range (F) |
50-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PCM21000A
Minarik Drives Drives, PCM20000A Series
MFG Item Number
PCM21000A
Product Description
Drive, Pot Incl.
Specifications
Specifications
Input Voltage (AC) |
104-127 VAC |
Output Armature Voltage (DC) |
0-90 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Input Phase |
1 |
Max Armature Current (DC) |
10 A |
Nominal Input VAC |
120 VAC |
Operator Controls |
Built In |
Temperature Range (F) |
50-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PCM23001A
Minarik Drives Drives, PCM20000A Series
MFG Item Number
PCM23001A
Product Description
Drive, DC, 115/230VAC, 90/180VDC,
Specifications
Specifications
Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
10 A |
Operator Controls |
Built In |
Temperature Range (F) |
50-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PCM23401A
Minarik Drives Drives, PCM20000A Series
MFG Item Number
PCM23401A
Product Description
Drive, Pot Incl.
Specifications
Specifications
Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
10 A |
Operator Controls |
Built In |
Temperature Range (F) |
50-104 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PCM23411A
Minarik Drives Drives, PCM20000A Series
MFG Item Number
PCM23411A
Product Description
Drive, Pot Incl.
Specifications
Specifications
Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
Max HP @ 90 VDC Armature |
0.25 hp |
Max HP @ 180 VDC Armature |
0.5 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
3 A |
Operator Controls |
Built In |
Temperature Range (F) |
50-104 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
PCM20000A
Shopping Options
Output Armature Voltage (DC)
Max HP @ 180 VDC Armature
Output Field Current (DC)
Max Armature Current (DC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved