The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Minarik Drives
-
RG60U
Minarik Drives Drives, RG60U Series
Product Description
Drive, DC, Pot Incl.
Specifications
Specifications
Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Max Armature Current (DC) |
10 A |
Regen |
Yes |
Operator Controls |
Built In |
Temperature Range (F) |
50-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RG61U
Minarik Drives Drives, RG60U Series
Product Description
Drive, Pot Incl.
Specifications
Specifications
Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
Max HP @ 90 VDC Armature |
0.125 hp |
Max HP @ 180 VDC Armature |
0.25 hp |
Input Phase |
1 |
Max Armature Current (DC) |
1.5 A |
Regen |
Yes |
Operator Controls |
Built In |
Temperature Range (F) |
50-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RG60U-PCM
Minarik Drives Drives, RG60U Series
MFG Item Number
RG60U-PCM
Product Description
Drive, DC, 5A, 115/230VAC Input,
Specifications
Specifications
Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Regen |
Yes |
Operator Controls |
Built In |
Temperature Range (F) |
50-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RG60U-T
Minarik Drives Drives, RG60U Series
Product Description
4Q SCR Chassis Dual 5(10)A w/
Specifications
Specifications
Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Max Armature Current (DC) |
10 A |
Regen |
Yes |
Operator Controls |
Built In |
Temperature Range (F) |
50-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RG61U-T
Minarik Drives Drives, RG60U Series
Product Description
4Q SCR Chassis Dual 1.5A w/ Torque,
Specifications
Specifications
Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
Max HP @ 90 VDC Armature |
0.125 hp |
Max HP @ 180 VDC Armature |
0.25 hp |
Input Phase |
1 |
Max Armature Current (DC) |
1.5 A |
Regen |
Yes |
Operator Controls |
Built In |
Temperature Range (F) |
50-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RG61U-PCM
Minarik Drives Drives, RG60U Series
MFG Item Number
RG61U-PCM
Product Description
Drive, Pot Incl.
Specifications
Specifications
Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
Max HP @ 90 VDC Armature |
0.125 hp |
Max HP @ 180 VDC Armature |
0.25 hp |
Input Phase |
1 |
Max Armature Current (DC) |
1.5 A |
Regen |
Yes |
Operator Controls |
Built In |
Temperature Range (F) |
50-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RG60U-T-PCM
Product Description
4Q SCR Chassis Dual 5(10)A w/ Iso,
Specifications
Specifications
Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Max Armature Current (DC) |
10 A |
Regen |
Yes |
Operator Controls |
Built In |
Temperature Range (F) |
50-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RG61U-T-PCM
Product Description
4Q SCR Chassis Dual 1.5A w/ Iso,
Specifications
Specifications
Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
Max HP @ 90 VDC Armature |
0.125 hp |
Max HP @ 180 VDC Armature |
0.25 hp |
Input Phase |
1 |
Max Armature Current (DC) |
1.5 A |
Regen |
Yes |
Operator Controls |
Built In |
Temperature Range (F) |
50-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
RG60U
Shopping Options
Max HP @ 180 VDC Armature
Max Armature Current (DC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved