The store will not work correctly when cookies are disabled.
-
MFG Item Number
DCA000903
Product Description
CHOKE, DCLINK, OPEN, 9A, 7.5mH, 11W
Specifications
Specifications
DC Amperage |
9 A |
Inductance |
7.5 mH |
Wattage |
11 W |
Torque |
20 |
Max Temperature |
50 °C |
Max Voltage |
1,000 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DCA003202
Product Description
CHOKE, DCLINK, OPEN, 32A, 1.62mH, 14W
Specifications
Specifications
DC Amperage |
32 A |
Inductance |
1.62 mH |
Wattage |
14 W |
Torque |
20 |
Max Temperature |
50 °C |
Max Voltage |
1,000 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DCA000204
Product Description
CHOKE, DCLINK, OPEN, 2A, 50mH, 5W
Specifications
Specifications
DC Amperage |
2 A |
Inductance |
50 mH |
Wattage |
5 W |
Torque |
4.5 |
Max Temperature |
50 °C |
Max Voltage |
1,000 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DCA000402
Product Description
CHOKE, DCLINK, OPEN, 4A, 12mH, 5W
Specifications
Specifications
DC Amperage |
4 A |
Inductance |
12 mH |
Wattage |
5 W |
Torque |
4.5 |
Max Temperature |
50 °C |
Max Voltage |
1,000 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DCA000403
Product Description
CHOKE, DCLINK, OPEN, 4A, 15mH, 6W
Specifications
Specifications
DC Amperage |
4 A |
Inductance |
15 mH |
Wattage |
6 W |
Torque |
4.5 |
Max Temperature |
50 °C |
Max Voltage |
1,000 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DCA000404
Product Description
CHOKE, DCLINK, OPEN, 4A, 25mH, 9W
Specifications
Specifications
DC Amperage |
4 A |
Inductance |
25 mH |
Wattage |
9 W |
Torque |
20 |
Max Temperature |
50 °C |
Max Voltage |
1,000 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DCA000902
Product Description
CHOKE, DCLINK, OPEN, 9A, 3.22mH, 7W
Specifications
Specifications
DC Amperage |
9 A |
Inductance |
3.22 mH |
Wattage |
7 W |
Torque |
4.5 |
Max Temperature |
50 °C |
Max Voltage |
1,000 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DCA000904
Product Description
CHOKE, DCLINK, OPEN, 9A, 11.5mH, 16W
Specifications
Specifications
DC Amperage |
9 A |
Inductance |
11.5 mH |
Wattage |
16 W |
Torque |
20 |
Max Temperature |
50 °C |
Max Voltage |
1,000 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DCA000913
Product Description
CHOKE, DCLINK, NEMA1, 9A, 7.5mH, 11W
Specifications
Specifications
DC Amperage |
9 A |
Max Temperature |
50 °C |
Max Voltage |
1,000 VDC |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
DCA001201
Product Description
CHOKE, DCLINK, OPEN, 12A, 1mH, 5W
Specifications
Specifications
DC Amperage |
12 A |
Inductance |
1 mH |
Wattage |
5 W |
Torque |
4.5 |
Max Temperature |
50 °C |
Max Voltage |
1,000 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
DCA
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved