Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 29

Set Ascending Direction
  1. 06020SA-12N-AA-00
    06020SA-12N-AA-00
    NMB Technologies Fans
    Item Number
    06020SA-12N-AA-00
    MFG Item Number
    06020SA-12N-AA-00
    Series
    06020SA
    Product Description
    Fan, 12VDC, 20.5CFM, Std 2 wire,
    Specifications
    Specifications
    Operating Voltage 13.8 VDC
    Nominal Voltage 12 VDC
    Air Flow 20.5 CFM
    Current Rating 0.09 A
    Power Consumption 1.08 W
    Fan Speed 4,400 RPM
    Noise Level 30.5 dB
    Bearing Type Ball
    Operating Temp Range (F) 14-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 11938MB-A1N-EA-00
    11938MB-A1N-EA-00
    NMB Technologies Fans, 11938MB Series
    Item Number
    11938MB-A1N-EA-00
    MFG Item Number
    11938MB-A1N-EA-00
    Series
    11938MB
    Product Description
    Fan, 115VAC, 102.0CFM, 119mmX38mm
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Air Flow 102 CFM
    Current Rating 0.21 A
    Power Consumption 14.5 W
    Fan Speed 2,900 RPM
    Noise Level 41 dB
    Connection Type 0.110 in. Flat Blade
    Tachometer Output No
    Bearing Type Ball
    Operating Temp Range (F) -10-70 °F
    Increase
    Decrease
    Availability
  3. 11938TB-A1N-NP-00
    11938TB-A1N-NP-00
    NMB Technologies Fans
    Item Number
    11938TB-A1N-NP-00
    MFG Item Number
    11938TB-A1N-NP-00
    Product Description
    Fan, 115VAC, 116.4CFM, 119mmX38mm
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Air Flow 116.5 CFM
    Current Rating 0.3 A
    Power Consumption 17 W
    Fan Speed 3,100 RPM
    Noise Level 50 dB
    Connection Type 0.110 in. Flat Blade
    Tachometer Output No
    Operating Temp Range (F) -10-60 °F
    Increase
    Decrease
    Availability
  4. 08020SA-12L-AA-00
    08020SA-12L-AA-00
    NMB Technologies Fans, SA Series
    Item Number
    08020SA-12L-AA-00
    MFG Item Number
    08020SA-12L-AA-00
    Series
    SA
    Product Description
    Fan, 12VDC, 36CFM, Std 2 wire,
    Specifications
    Specifications
    Operating Voltage 13.8 VDC
    Nominal Voltage 12 VDC
    Air Flow 36 CFM
    Current Rating 0.09 A
    Power Consumption 1.08 W
    Fan Speed 3,300 RPM
    Noise Level 34 dB
    Bearing Type Ball
    Operating Temp Range (F) -10-70 °F
    Increase
    Decrease
    Availability
  5. 08038FB-B3L-EA-00
    08038FB-B3L-EA-00
    NMB Technologies Fans, FB Series
    Item Number
    08038FB-B3L-EA-00
    MFG Item Number
    08038FB-B3L-EA-00
    Series
    FB
    Product Description
    Fan, 230VAC, 33.0CFM, 80mmX38mm
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Air Flow 45 CFM
    Current Rating 0.065 A
    Power Consumption 8 W
    Fan Speed 3,250 RPM
    Noise Level 44 dB
    Bearing Type Ball
    Operating Temp Range (F) -10-70 °F
    Increase
    Decrease
    Availability
  6. 09225PB-B3L-EA-00
    09225PB-B3L-EA-00
    NMB Technologies Fans, PB Series
    Item Number
    09225PB-B3L-EA-00
    MFG Item Number
    09225PB-B3L-EA-00
    Series
    PB
    Product Description
    Fan, 230VAC, 34.5CFM, 92mmX25mm
    Specifications
    Specifications
    Operating Voltage 230 VAC
    Air Flow 34.5 CFM
    Current Rating 0.09 A
    Power Consumption 13 W
    Fan Speed 3,100 RPM
    Noise Level 39 dB
    Bearing Type Ball
    Operating Temp Range (F) -10-70 °F
    Increase
    Decrease
    Availability
  7. 09225VA-12N-AA-00
    09225VA-12N-AA-00
    NMB Technologies Fans, VA Series
    Item Number
    09225VA-12N-AA-00
    MFG Item Number
    09225VA-12N-AA-00
    Series
    VA
    Product Description
    Fan, 12VDC, 77.0CFM, Std 2 wire,
    Specifications
    Specifications
    Operating Voltage 13.8 VDC
    Nominal Voltage 12 VDC
    Air Flow 77 CFM
    Current Rating 0.4 A
    Power Consumption 4.8 W
    Fan Speed 4,500 RPM
    Noise Level 45 dB
    Bearing Type Ball
    Operating Temp Range (F) -10-70 °F
    Increase
    Decrease
    Availability
  8. 11925PB-B3L-EA-00
    11925PB-B3L-EA-00
    NMB Technologies Fans
    Item Number
    11925PB-B3L-EA-00
    MFG Item Number
    11925PB-B3L-EA-00
    Series
    PB
    Product Description
    Fan, 230VAC, 70.6CFM, 119mmX25mm
    Specifications
    Specifications
    Operating Voltage 230 VAC
    Air Flow 70.6 CFM
    Current Rating 1 A
    Power Consumption 14 W
    Fan Speed 2,700 RPM
    Noise Level 38 dB
    Bearing Type Ball
    Operating Temp Range (F) -10-70 °F
    Increase
    Decrease
    Availability
  9. 11938KA-48L-EA-00
    11938KA-48L-EA-00
    NMB Technologies Fans, KA Series
    Item Number
    11938KA-48L-EA-00
    MFG Item Number
    11938KA-48L-EA-00
    Series
    KA
    Product Description
    Fan, 48VDC, 108.0CFM, Std 2 wire,
    Specifications
    Specifications
    Operating Voltage 55.2 VDC
    Nominal Voltage 48 VDC
    Air Flow 108 CFM
    Current Rating 0.16 A
    Power Consumption 7.68 W
    Fan Speed 2,950 RPM
    Noise Level 42.5 dB
    Bearing Type Ball
    Operating Temp Range (F) -10-70 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 11938MB-A1L-EA-00
    11938MB-A1L-EA-00
    NMB Technologies Fans, 11938MB Series
    Item Number
    11938MB-A1L-EA-00
    MFG Item Number
    11938MB-A1L-EA-00
    Series
    11938MB
    Product Description
    Fan, 115VAC, 88.2CFM, 119mmX38mm
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Air Flow 88.2 CFM
    Current Rating 0.14 A
    Power Consumption 10 W
    Fan Speed 2,600 RPM
    Noise Level 37 dB
    Connection Type 0.110 in. Flat Blade
    Tachometer Output No
    Bearing Type Ball
    Operating Temp Range (F) -10-70 °F
    Increase
    Decrease
    Availability
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved