The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
NTE Electronics
-
MFG Item Number
MSC125V540
Product Description
CAPACITOR, 540-648 MFD, 110/125VAC
Specifications
Specifications
Diameter |
1.81 " |
Capacitance |
540-648 µF |
Composition |
Electrolytic |
Tolerance % |
±10 % |
Voltage AC |
125 VAC |
Temperature (F) |
-40-149 °F |
Case Material |
Bakelite |
Lead Spacing |
0.63 " |
-
MFG Item Number
MSC250V130
Product Description
CAPACITOR, 130-156 MFD, 220/250VAC
Specifications
Specifications
Diameter |
1.81 " |
Capacitance |
130-156 µF |
Composition |
Electrolytic |
Tolerance % |
±10 % |
Voltage AC |
250 VAC |
Temperature (F) |
-40-149 °F |
Case Material |
Bakelite |
Lead Spacing |
0.63 " |
-
MFG Item Number
MSC125V270
Product Description
CAPACITOR, 270-324 MFD, 110/125VAC
Specifications
Specifications
Diameter |
1.44 " |
Capacitance |
270-324 µF |
Composition |
Electrolytic |
Tolerance % |
±10 % |
Voltage AC |
125 VAC |
Temperature (F) |
-40-149 °F |
Case Material |
Bakelite |
Lead Spacing |
0.5 " |
-
MFG Item Number
MSC125V1000
Product Description
CAPACITOR, 1000-1200 MFD, 110/125VAC
Specifications
Specifications
Diameter |
2.06 " |
Capacitance |
1,000-1,200 µF |
Composition |
Electrolytic |
Tolerance % |
±10 % |
Voltage AC |
125 VAC |
Temperature (F) |
-40-149 °F |
Case Material |
Bakelite |
Lead Spacing |
0.88 " |
-
MSC330V25
NTE Electronics Capacitors, MSC Series
MFG Item Number
MSC330V25
Product Description
CAPACITOR, 25-30 MFD, 330VAC
Specifications
Specifications
Diameter |
1.44 " |
Capacitance |
25-30 µF |
Composition |
Electrolytic |
Tolerance % |
±10 % |
Voltage AC |
330 VAC |
Temperature (F) |
-40-149 °F |
Case Material |
Bakelite |
Lead Spacing |
0.5 " |
-
MFG Item Number
MSC125V829
Product Description
CAPACITOR, 829-995 MFD, 110/125VAC
Specifications
Specifications
Diameter |
1.81 " |
Capacitance |
829-995 µF |
Composition |
Electrolytic |
Tolerance % |
±10 % |
Voltage AC |
125 VAC |
Temperature (F) |
-40-149 °F |
Case Material |
Bakelite |
Lead Spacing |
0.63 " |
Shop By
Close
Selected Filters
-
Product Series
MSC
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved