The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Pepperl Fuchs
-
Item Number
NJ2-PD-E02-2.062-V95
Product Description
Inductive DC, 904490
Specifications
Specifications
Nominal Voltage |
24 VDC |
Power Type |
DC |
Range |
2 mm |
Number of Wires |
4 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Probe Length (in) |
2.062 " |
PSI Rating |
3,000 psi |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
NJ1.5-PD-E02-1.250-V95
Product Description
Inductive DC, 904455
Specifications
Specifications
Nominal Voltage |
24 VDC |
Power Type |
DC |
Range |
1.5 mm |
Connection Type |
5 Pin 7/8-16 UN Connector |
Number of Wires |
4 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Probe Length (in) |
1.25 " |
PSI Rating |
3,000 psi |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
NJ1.5-PD-US-1.250-V93
Product Description
Inductive AC/DC, 906645
Specifications
Specifications
Range |
1.5 mm |
Connection Type |
3 Pin 7/8-16 UN Connector |
Output Type |
N/O |
Number of Wires |
2 |
Body Composition |
Metallic |
Probe Length (in) |
1.25 " |
PSI Rating |
3,000 psi |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.3 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
NJ2-PD-US-2.062-V93
Product Description
Inductive AC/DC, 906642
Specifications
Specifications
Range |
2 mm |
Number of Wires |
2 |
Body Composition |
Metallic |
Probe Length (in) |
2.062 " |
PSI Rating |
3,000 psi |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.3 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
NJ5-11-N-G
Pepperl Fuchs Inductive Proximity, NJ Series
Product Description
Inductive NAMUR, 106437
Specifications
Specifications
Diameter |
14 mm |
Power Type |
DC |
Range |
5 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NC Namur |
Number of Wires |
2 |
Body Composition |
Metallic |
Operating Voltage Range |
8 VDC |
Nominal Voltage |
6 VDC |
Sensing Type |
End |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
NJ2-PD-E02-4.562-V95
Product Description
Inductive DC, 904492
Specifications
Specifications
Nominal Voltage |
24 VDC |
Power Type |
DC |
Range |
2 mm |
Connection Type |
5 Pin 7/8-16 UN Connector |
Output Type |
N/O |
Number of Wires |
4 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Probe Length (in) |
4.562 " |
PSI Rating |
3,000 psi |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
NJ2-PD-US-2.875-V93
Product Description
Inductive AC/DC, 906643
Specifications
Specifications
Range |
2 mm |
Number of Wires |
2 |
Body Composition |
Metallic |
Probe Length (in) |
2.875 " |
PSI Rating |
3,000 psi |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.3 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
NJ15+U1+DW1-10
Product Description
Inductive DC, 015944
Specifications
Specifications
Power Type |
DC |
Range |
15 mm |
Connection Type |
Screw Terminals |
Output Type |
NO PNP |
Body Composition |
Non-Metallic |
Operating Voltage Range |
15-60 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.1 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
NJ2-D-US-1.250-V93
Product Description
Inductive AC/DC, 905109
Specifications
Specifications
Range |
2 mm |
Connection Type |
3 Pin 7/8-16 UN Connector |
Output Type |
N/O |
Number of Wires |
2 |
Body Composition |
Metallic |
Probe Length (in) |
1.25 " |
PSI Rating |
3,000 psi |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.3 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
NJ2-PD-US-4.562-V93
Product Description
Inductive AC/DC, 906644
Specifications
Specifications
Range |
2 mm |
Number of Wires |
2 |
Body Composition |
Metallic |
Probe Length (in) |
4.562 " |
PSI Rating |
3,000 psi |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.3 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
NJ
Shopping Options
Reverse Polarity Protection
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved