The store will not work correctly when cookies are disabled.
-
A390P
Powerex Diodes, A390 Series
Product Description
DIODE, DO-200AA, 1000V, 400A, STD
Specifications
Specifications
Vrrm (Volts) |
1,000 V |
IF (rms) Amps |
628 A |
IF (avg) Amps |
400 A |
Ifsm Amps |
7,000 A |
I2T@60Hz (A2Sec) |
80,000 |
Vfm (Volts) |
1.4 V |
Junction Temperature |
-40-392 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A390PB
Powerex Diodes, A390 Series
Product Description
DIODE, DO-200AA, 1200V, 400A, STD
Specifications
Specifications
Vrrm (Volts) |
1,200 V |
IF (rms) Amps |
628 A |
IF (avg) Amps |
400 A |
Ifsm Amps |
7,000 A |
I2T@60Hz (A2Sec) |
80,000 |
Vfm (Volts) |
1.4 V |
Junction Temperature |
-40-392 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A390N
Powerex Diodes, A390 Series
Product Description
DIODE, DO-200AA, 800V, 400A, STD
Specifications
Specifications
Vrrm (Volts) |
800 V |
IF (rms) Amps |
628 A |
IF (avg) Amps |
400 A |
Ifsm Amps |
7,000 A |
I2T@60Hz (A2Sec) |
80,000 |
Vfm (Volts) |
1.4 V |
Junction Temperature |
-40-392 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A390PE
Powerex Diodes, A390 Series
Product Description
DIODE, DO-200AA, 1500V, 400A, STD
Specifications
Specifications
Vrrm (Volts) |
1,500 V |
IF (rms) Amps |
628 A |
IF (avg) Amps |
400 A |
Ifsm Amps |
7,000 A |
I2T@60Hz (A2Sec) |
80,000 |
Vfm (Volts) |
1.4 V |
Junction Temperature |
-40-392 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A390D
Powerex Diodes, A390 Series
Product Description
DIODE, DO-200AA, 400V, 400A, STD
Specifications
Specifications
Vrrm (Volts) |
400 V |
IF (rms) Amps |
628 A |
IF (avg) Amps |
400 A |
Ifsm Amps |
7,000 A |
I2T@60Hz (A2Sec) |
80,000 |
Vfm (Volts) |
1.4 V |
Junction Temperature |
-40-392 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A390M
Powerex Diodes, A390 Series
Product Description
DIODE, DO-200AA, 600V, 400A, STD
Specifications
Specifications
Vrrm (Volts) |
600 V |
IF (rms) Amps |
628 A |
IF (avg) Amps |
400 A |
Ifsm Amps |
7,000 A |
I2T@60Hz (A2Sec) |
80,000 |
Vfm (Volts) |
1.4 V |
Junction Temperature |
-40-392 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A390B
Powerex Diodes, A390 Series
Product Description
DIODE, DO-200AA, 200V, 400A, STD
Specifications
Specifications
Vrrm (Volts) |
200 V |
IF (rms) Amps |
628 A |
IF (avg) Amps |
400 A |
Ifsm Amps |
7,000 A |
I2T@60Hz (A2Sec) |
80,000 |
Vfm (Volts) |
1.4 V |
Junction Temperature |
-40-392 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A390PD
Powerex Diodes, A390 Series
Product Description
DIODE, DO-200AA, 1400V, 400A, STD
Specifications
Specifications
Vrrm (Volts) |
1,400 V |
IF (rms) Amps |
628 A |
IF (avg) Amps |
400 A |
Ifsm Amps |
7,000 A |
I2T@60Hz (A2Sec) |
80,000 |
Vfm (Volts) |
1.4 V |
Junction Temperature |
-40-392 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
A390
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved