The store will not work correctly when cookies are disabled.
-
A397PB
Powerex Diodes, A397 Series
Product Description
DIODE, DO-200AA, 1200V, 400A, 2800nS
Specifications
Specifications
Vrrm (Volts) |
1,200 V |
IF (avg) Amps |
400 A |
Ifsm Amps |
5,000 A |
I2T@60Hz (A2Sec) |
44,000 |
Vfm (Volts) |
1.75 V |
trr (nanoseconds) |
2.8 ns |
Junction Temperature |
257 °F |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A397PE
Powerex Diodes, A397 Series
Product Description
DIODE, DO-200AA, 1500V, 400A, 2800nS
Specifications
Specifications
Vrrm (Volts) |
1,500 V |
IF (avg) Amps |
400 A |
Ifsm Amps |
5,000 A |
I2T@60Hz (A2Sec) |
44,000 |
Vfm (Volts) |
1.75 V |
trr (nanoseconds) |
2.8 ns |
Junction Temperature |
257 °F |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A397M
Powerex Diodes, A397 Series
Product Description
DIODE, DO-200AA, 600V, 400A, 2800nS
Specifications
Specifications
Vrrm (Volts) |
600 V |
IF (avg) Amps |
400 A |
Ifsm Amps |
5,000 A |
I2T@60Hz (A2Sec) |
44,000 |
Vfm (Volts) |
1.75 V |
trr (nanoseconds) |
2.8 ns |
Junction Temperature |
257 °F |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A397N
Powerex Diodes, A397 Series
Product Description
DIODE, DO-200AA, 800V, 400A, 2800nS
Specifications
Specifications
Vrrm (Volts) |
800 V |
IF (avg) Amps |
400 A |
Ifsm Amps |
5,000 A |
I2T@60Hz (A2Sec) |
44,000 |
Vfm (Volts) |
1.75 V |
trr (nanoseconds) |
2.8 ns |
Junction Temperature |
257 °F |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A397P
Powerex Diodes, A397 Series
Product Description
DIODE, DO-200AA, 1000V, 400A, 2800nS
Specifications
Specifications
Vrrm (Volts) |
1,000 V |
IF (avg) Amps |
400 A |
Ifsm Amps |
5,000 A |
I2T@60Hz (A2Sec) |
44,000 |
Vfm (Volts) |
1.75 V |
trr (nanoseconds) |
2.8 ns |
Junction Temperature |
257 °F |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A397PX9
Powerex Diodes, A397 Series
Product Description
DIODE SPECIAL ORDER NC/NR
Specifications
Specifications
Vrrm (Volts) |
1,000 V |
IF (avg) Amps |
400 A |
Ifsm Amps |
5,000 A |
I2T@60Hz (A2Sec) |
44,000 |
Vfm (Volts) |
1.75 V |
trr (nanoseconds) |
2.8 ns |
Junction Temperature |
257 °F |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A397D
Powerex Diodes, A397 Series
Product Description
DIODE, DO-200AA, 400V, 400A, 2800nS
Specifications
Specifications
Vrrm (Volts) |
400 V |
IF (avg) Amps |
400 A |
Ifsm Amps |
5,000 A |
I2T@60Hz (A2Sec) |
44,000 |
Vfm (Volts) |
1.75 V |
trr (nanoseconds) |
2.8 ns |
Junction Temperature |
257 °F |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A397B
Powerex Diodes, A397 Series
Product Description
DIODE, DO-200AA, 200V, 400A, 2800nS
Specifications
Specifications
Vrrm (Volts) |
200 V |
IF (avg) Amps |
400 A |
Ifsm Amps |
5,000 A |
I2T@60Hz (A2Sec) |
44,000 |
Vfm (Volts) |
1.75 V |
trr (nanoseconds) |
2.8 ns |
Junction Temperature |
257 °F |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A397PBX9-PRX
Product Description
DIODE
Specifications
Specifications
Vrrm (Volts) |
1,200 V |
IF (avg) Amps |
400 A |
Ifsm Amps |
5,000 A |
I2T@60Hz (A2Sec) |
44,000 |
Vfm (Volts) |
1.75 V |
trr (nanoseconds) |
2.8 ns |
Junction Temperature |
257 °F |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A397PD
Powerex Diodes, A397 Series
Product Description
DIODE, DO-200AA, 1400V, 400A, 2800nS
Specifications
Specifications
Vrrm (Volts) |
1,400 V |
IF (avg) Amps |
400 A |
Ifsm Amps |
5,000 A |
I2T@60Hz (A2Sec) |
44,000 |
Vfm (Volts) |
1.75 V |
trr (nanoseconds) |
2.8 ns |
Junction Temperature |
257 °F |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
A397
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved