The store will not work correctly when cookies are disabled.
-
C781LA
Powerex SCRs, C781 Series
Product Description
SCR, TO-200AF, 2100V, 2500A
Specifications
Specifications
Vdrm (Volts) |
2,100 V |
Vrrm (Volts) |
2,100 V |
Idrm Peak (mA) |
0.15 mA |
Irrm Peak (mA) |
0.15 mA |
It (rms) Amps |
3,925 A |
It (avg) Amps |
2,500 A |
Itsm Amps |
45,000 A |
I2T@60Hz (A2Sec) |
8,500,000 |
Vtm (Volts) |
1.2 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
100 |
tq (microseconds) |
250 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
4.2 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C781L
Powerex SCRs, C781 Series
Product Description
SCR, TO-200AF, 2000V, 2500A
Specifications
Specifications
Vdrm (Volts) |
2,000 V |
Vrrm (Volts) |
2,000 V |
Idrm Peak (mA) |
0.15 mA |
Irrm Peak (mA) |
0.15 mA |
It (rms) Amps |
3,925 A |
It (avg) Amps |
2,500 A |
Itsm Amps |
45,000 A |
I2T@60Hz (A2Sec) |
8,500,000 |
Vtm (Volts) |
1.2 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
100 |
tq (microseconds) |
250 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
4.2 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C781PB
Powerex SCRs, C781 Series
Product Description
SCR, TO-200AF, 1200V, 2500A
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Vrrm (Volts) |
1,200 V |
Idrm Peak (mA) |
0.15 mA |
Irrm Peak (mA) |
0.15 mA |
It (rms) Amps |
3,925 A |
It (avg) Amps |
2,500 A |
Itsm Amps |
45,000 A |
I2T@60Hz (A2Sec) |
8,500,000 |
Vtm (Volts) |
1.2 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
100 |
tq (microseconds) |
250 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
4.2 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C781PM
Powerex SCRs, C781 Series
Product Description
SCR, TO-200AF, 1600V, 2500A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Idrm Peak (mA) |
0.15 mA |
Irrm Peak (mA) |
0.15 mA |
It (rms) Amps |
3,925 A |
It (avg) Amps |
2,500 A |
Itsm Amps |
45,000 A |
I2T@60Hz (A2Sec) |
8,500,000 |
Vtm (Volts) |
1.2 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
100 |
tq (microseconds) |
250 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
4.2 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C781PN
Powerex SCRs, C781 Series
Product Description
SCR, TO-200AF, 1800V, 2500A
Specifications
Specifications
Vdrm (Volts) |
1,800 V |
Vrrm (Volts) |
1,800 V |
Idrm Peak (mA) |
0.15 mA |
Irrm Peak (mA) |
0.15 mA |
It (rms) Amps |
3,925 A |
It (avg) Amps |
2,500 A |
Itsm Amps |
45,000 A |
I2T@60Hz (A2Sec) |
8,500,000 |
Vtm (Volts) |
1.2 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
100 |
tq (microseconds) |
250 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
4.2 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C781PS
Powerex SCRs, C781 Series
Product Description
SCR, TO-200AF, 1700V, 2500A
Specifications
Specifications
Vdrm (Volts) |
1,700 V |
Vrrm (Volts) |
1,700 V |
Idrm Peak (mA) |
0.15 mA |
Irrm Peak (mA) |
0.15 mA |
It (rms) Amps |
3,925 A |
It (avg) Amps |
2,500 A |
Itsm Amps |
45,000 A |
I2T@60Hz (A2Sec) |
8,500,000 |
Vtm (Volts) |
1.2 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
100 |
tq (microseconds) |
250 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
4.2 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C781PT
Powerex SCRs, C781 Series
Product Description
SCR, TO-200AF, 1900V, 2500A
Specifications
Specifications
Vdrm (Volts) |
1,900 V |
Vrrm (Volts) |
1,900 V |
Idrm Peak (mA) |
0.15 mA |
Irrm Peak (mA) |
0.15 mA |
It (rms) Amps |
3,925 A |
It (avg) Amps |
2,500 A |
Itsm Amps |
45,000 A |
I2T@60Hz (A2Sec) |
8,500,000 |
Vtm (Volts) |
1.2 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
100 |
tq (microseconds) |
250 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
4.2 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C781LB
Powerex SCRs, C781 Series
Product Description
SCR, TO-200AF, 2200V, 2500A
Specifications
Specifications
Vdrm (Volts) |
2,200 V |
Vrrm (Volts) |
2,200 V |
Idrm Peak (mA) |
0.15 mA |
Irrm Peak (mA) |
0.15 mA |
It (rms) Amps |
3,925 A |
It (avg) Amps |
2,500 A |
Itsm Amps |
45,000 A |
I2T@60Hz (A2Sec) |
8,500,000 |
Vtm (Volts) |
1.2 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
100 |
tq (microseconds) |
250 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
4.2 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
C781
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved