The store will not work correctly when cookies are disabled.
-
MFG Item Number
R6001630XXYA
Product Description
Diode, DO-9, 1600V, 300A, FWD, STD
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
1,600 V |
IF (rms) Amps |
470 A |
IF (avg) Amps |
300 A |
Ifsm Amps |
6,500 A |
I2T@60Hz (A2Sec) |
175,000 |
Vfm (Volts) |
1.4 V |
Junction Temperature |
-85-302 °F |
Stud Size |
3/4-16 UNF-2A |
Lead Length FMS (inches) |
5.44 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R6001430XXYA
Product Description
Diode, DO-9, 1400V, 300A, FWD, STD
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
1,400 V |
IF (rms) Amps |
470 A |
IF (avg) Amps |
300 A |
Ifsm Amps |
6,500 A |
I2T@60Hz (A2Sec) |
175,000 |
Vfm (Volts) |
1.4 V |
Junction Temperature |
-85-302 °F |
Stud Size |
3/4-16 UNF-2A |
Lead Length FMS (inches) |
5.44 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R6001225XXYA
Product Description
Diode, DO-9, 1200V, 250A, FWD, STD
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
1,200 V |
IF (rms) Amps |
400 A |
IF (avg) Amps |
250 A |
Ifsm Amps |
6,000 A |
I2T@60Hz (A2Sec) |
150,000 |
Vfm (Volts) |
1.5 V |
Junction Temperature |
-85-347 °F |
Stud Size |
3/4-16 UNF-2A |
Lead Length FMS (inches) |
5.44 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R6001425XXYA
Product Description
Diode, DO-9, 1400V, 250A, FWD, STD
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
1,400 V |
IF (rms) Amps |
400 A |
IF (avg) Amps |
250 A |
Ifsm Amps |
6,000 A |
I2T@60Hz (A2Sec) |
150,000 |
Vfm (Volts) |
1.5 V |
Junction Temperature |
-85-347 °F |
Stud Size |
3/4-16 UNF-2A |
Lead Length FMS (inches) |
5.44 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R6001630XXZB
Product Description
Diode, DO-9TS, 1600V, 300A, FWD, STD,
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
1,600 V |
IF (rms) Amps |
470 A |
IF (avg) Amps |
300 A |
Ifsm Amps |
6,500 A |
I2T@60Hz (A2Sec) |
175,000 |
Vfm (Volts) |
1.4 V |
Junction Temperature |
-85-302 °F |
Stud Size |
3/4-16 UNF-2A |
RoHS Compliant |
Yes |
-
MFG Item Number
R6001630XXZC
Product Description
Diode, DO-9TS, 1600V, 300A, FWD, STD,
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
1,600 V |
IF (rms) Amps |
470 A |
IF (avg) Amps |
300 A |
Ifsm Amps |
6,500 A |
I2T@60Hz (A2Sec) |
175,000 |
Vfm (Volts) |
1.4 V |
Junction Temperature |
-85-302 °F |
Stud Size |
3/4-16 UNF-2A |
RoHS Compliant |
Yes |
-
MFG Item Number
R6001230XXYA
Product Description
Diode, DO-9, 1200V, 300A, FWD, STD
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
1,200 V |
IF (rms) Amps |
470 A |
IF (avg) Amps |
300 A |
Ifsm Amps |
6,500 A |
I2T@60Hz (A2Sec) |
175,000 |
Vfm (Volts) |
1.4 V |
Junction Temperature |
-85-302 °F |
Stud Size |
3/4-16 UNF-2A |
Lead Length FMS (inches) |
5.44 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R6001230XXYJ
Product Description
Diode, DO-9, 1200V, 300A, FWD, STD,
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
1,200 V |
IF (rms) Amps |
470 A |
IF (avg) Amps |
300 A |
Ifsm Amps |
6,500 A |
I2T@60Hz (A2Sec) |
175,000 |
Vfm (Volts) |
1.4 V |
Junction Temperature |
-85-302 °F |
Stud Size |
3/4-16 UNF-2A |
Lead Length FMS (inches) |
3.94 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R6002030XXYA
Product Description
Diode, DO-9, 2000V, 300A, FWD, STD
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
2,000 V |
IF (rms) Amps |
470 A |
IF (avg) Amps |
300 A |
Ifsm Amps |
6,500 A |
I2T@60Hz (A2Sec) |
175,000 |
Vfm (Volts) |
1.4 V |
Junction Temperature |
-85-302 °F |
Stud Size |
3/4-16 UNF-2A |
Lead Length FMS (inches) |
5.44 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R6001030XXZC
Product Description
Diode, DO-9TS, 1000V, 300A, FWD, STD,
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
1,000 V |
IF (rms) Amps |
470 A |
IF (avg) Amps |
300 A |
Ifsm Amps |
6,500 A |
I2T@60Hz (A2Sec) |
175,000 |
Vfm (Volts) |
1.4 V |
Junction Temperature |
-85-302 °F |
Stud Size |
3/4-16 UNF-2A |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
R600
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved