The store will not work correctly when cookies are disabled.
-
MFG Item Number
R7220407CSOO
Product Description
DIODE, DO-200AB, 400V, 700A, 3000nS
Specifications
Specifications
Vrrm (Volts) |
400 V |
IF (rms) Amps |
1,100 A |
IF (avg) Amps |
700 A |
Ifsm Amps |
95,00 A |
I2T@60Hz (A2Sec) |
376,000 |
Vfm (Volts) |
1.65 V |
trr (nanoseconds) |
5,000 ns |
Junction Temperature |
-40-302 °F |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R7220408ESOO
Product Description
Diode, DO-200AB, 400V, 800A, 2000nS
Specifications
Specifications
Vrrm (Volts) |
400 V |
IF (rms) Amps |
1,250 A |
IF (avg) Amps |
800 A |
Ifsm Amps |
11,000 A |
I2T@60Hz (A2Sec) |
504,000 |
Vfm (Volts) |
1.65 V |
trr (nanoseconds) |
2,000 ns |
Junction Temperature |
-40-302 °F |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R7221605CSOO
Product Description
Diode, DO-200AB, 1600V, 500A, 3000nS
Specifications
Specifications
Vrrm (Volts) |
1,600 V |
IF (rms) Amps |
785 A |
IF (avg) Amps |
500 A |
Ifsm Amps |
65,00 A |
I2T@60Hz (A2Sec) |
176,000 |
Vfm (Volts) |
2.25 V |
trr (nanoseconds) |
3,000 ns |
Junction Temperature |
-40-302 °F |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R7221605ASOO
Product Description
DIODE, DO-200AB, 1600V, 500A, 5000nS
Specifications
Specifications
Vrrm (Volts) |
1,600 V |
IF (rms) Amps |
785 A |
IF (avg) Amps |
500 A |
Ifsm Amps |
65,00 A |
I2T@60Hz (A2Sec) |
176,000 |
Vfm (Volts) |
2.25 V |
trr (nanoseconds) |
3,000 ns |
Junction Temperature |
-40-302 °F |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R7221608CSOO
Product Description
DIODE, DO-200AB, 1600V, 800A, 3000nS
Specifications
Specifications
Vrrm (Volts) |
1,600 V |
IF (rms) Amps |
1,250 A |
IF (avg) Amps |
800 A |
Ifsm Amps |
11,000 A |
I2T@60Hz (A2Sec) |
504,000 |
Vfm (Volts) |
1.65 V |
trr (nanoseconds) |
2,000 ns |
Junction Temperature |
-40-302 °F |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R7222407CSOO
Product Description
DIODE, DO-200AB, 2700V, 700V, 3000nS
Specifications
Specifications
Vrrm (Volts) |
2,400 V |
IF (rms) Amps |
1,100 A |
IF (avg) Amps |
700 A |
Ifsm Amps |
95,00 A |
I2T@60Hz (A2Sec) |
376,000 |
Vfm (Volts) |
1.65 V |
trr (nanoseconds) |
5,000 ns |
Junction Temperature |
-40-302 °F |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R7222507ASOO
Product Description
DIODE, DO-200AB, 2500V, 700A, 5000nS
Specifications
Specifications
Vrrm (Volts) |
2,500 V |
IF (rms) Amps |
1,100 A |
IF (avg) Amps |
700 A |
Ifsm Amps |
95,00 A |
I2T@60Hz (A2Sec) |
376,000 |
Vfm (Volts) |
1.65 V |
trr (nanoseconds) |
5,000 ns |
Junction Temperature |
-40-302 °F |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R7221407CSOO
Product Description
DIODE, DO-200AB, 1400V, 700A, 3000nS
Specifications
Specifications
Vrrm (Volts) |
1,400 V |
IF (rms) Amps |
1,100 A |
IF (avg) Amps |
700 A |
Ifsm Amps |
95,00 A |
I2T@60Hz (A2Sec) |
376,000 |
Vfm (Volts) |
1.65 V |
trr (nanoseconds) |
5,000 ns |
Junction Temperature |
-40-302 °F |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R7220205ESOO
Product Description
DIODE, DO-200AB, 200V, 500A, 2000nS
Specifications
Specifications
Vrrm (Volts) |
200 V |
IF (rms) Amps |
785 A |
IF (avg) Amps |
500 A |
Ifsm Amps |
65,00 A |
I2T@60Hz (A2Sec) |
176,000 |
Vfm (Volts) |
2.25 V |
trr (nanoseconds) |
3,000 ns |
Junction Temperature |
-40-302 °F |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R7221207CSOO
Product Description
DIODE, DO-200AB, 1200V, 700A, 3000nS
Specifications
Specifications
Vrrm (Volts) |
1,200 V |
IF (rms) Amps |
1,100 A |
IF (avg) Amps |
700 A |
Ifsm Amps |
95,00 A |
I2T@60Hz (A2Sec) |
376,000 |
Vfm (Volts) |
1.65 V |
trr (nanoseconds) |
5,000 ns |
Junction Temperature |
-40-302 °F |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
R722
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved