The store will not work correctly when cookies are disabled.
-
MFG Item Number
T7S0167504DN
Product Description
SCR, TO-200AB-1, 1600V, 750A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Idrm Peak (mA) |
0.03 mA |
Irrm Peak (mA) |
0.03 mA |
It (rms) Amps |
1,180 A |
It (avg) Amps |
750 A |
Itsm Amps |
10,500 A |
I2T@60Hz (A2Sec) |
460,000 |
Vtm (Volts) |
1.4 V |
dv/dt (V/microseconds) |
300 |
di/dt (A/microseconds) |
150 |
tq (microseconds) |
150 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T7S0126504LP
Product Description
SCR, TO-200AB-1, 1200V, 650A
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Vrrm (Volts) |
1,200 V |
Idrm Peak (mA) |
0.03 mA |
Irrm Peak (mA) |
0.03 mA |
It (rms) Amps |
1,020 A |
It (avg) Amps |
650 A |
Itsm Amps |
9,000 A |
I2T@60Hz (A2Sec) |
338,000 |
Vtm (Volts) |
1.5 V |
dv/dt (V/microseconds) |
300 |
di/dt (A/microseconds) |
600 |
tq (microseconds) |
150 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
-
MFG Item Number
T7S0227504DN
Product Description
SCR, TO-200AB-2, 2200V, 750A
Specifications
Specifications
Vdrm (Volts) |
2,200 V |
Vrrm (Volts) |
2,200 V |
Idrm Peak (mA) |
0.03 mA |
Irrm Peak (mA) |
0.03 mA |
It (rms) Amps |
1,180 A |
It (avg) Amps |
750 A |
Itsm Amps |
10,500 A |
I2T@60Hz (A2Sec) |
460,000 |
Vtm (Volts) |
1.4 V |
dv/dt (V/microseconds) |
300 |
di/dt (A/microseconds) |
150 |
tq (microseconds) |
150 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T7S0068504DN
Product Description
SCR, TO-200AB-1, 600V, 850A
Specifications
Specifications
Vdrm (Volts) |
600 V |
Vrrm (Volts) |
600 V |
It (avg) Amps |
850 A |
Junction Temperature |
-40-257 °F |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
T7S0175504DN
Product Description
SCR, TO-200AB-1, 1700V, 550A
Specifications
Specifications
Vdrm (Volts) |
1,700 V |
Vrrm (Volts) |
1,700 V |
It (avg) Amps |
550 A |
Junction Temperature |
-40-257 °F |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
T7S0176504DN
Product Description
SCR, TO-200AB-1, 1700V, 650A
Specifications
Specifications
Vdrm (Volts) |
1,700 V |
Vrrm (Volts) |
1,700 V |
It (avg) Amps |
650 A |
Junction Temperature |
-40-257 °F |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
T7S0185504DN
Product Description
SCR, TO-200AB-2, 1800V, 550A
Specifications
Specifications
Vdrm (Volts) |
1,800 V |
Vrrm (Volts) |
1,800 V |
It (avg) Amps |
550 A |
Junction Temperature |
-40-257 °F |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
T7S0186504DN
Product Description
SCR, TO-200AB-2, 1800V, 650A
Specifications
Specifications
Vdrm (Volts) |
1,800 V |
Vrrm (Volts) |
1,800 V |
Idrm Peak (mA) |
0.03 mA |
Irrm Peak (mA) |
0.03 mA |
It (rms) Amps |
1,020 A |
It (avg) Amps |
650 A |
Itsm Amps |
8,200 A |
I2T@60Hz (A2Sec) |
338,000 |
Vtm (Volts) |
1.5 V |
dv/dt (V/microseconds) |
300 |
di/dt (A/microseconds) |
150 |
tq (microseconds) |
150 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
T7S0186504JM
Product Description
SCR, TO-200AB-2, 1800V, 650A
Specifications
Specifications
Vdrm (Volts) |
1,800 V |
Vrrm (Volts) |
1,800 V |
Idrm Peak (mA) |
0.03 mA |
Irrm Peak (mA) |
0.03 mA |
It (rms) Amps |
1,020 A |
It (avg) Amps |
650 A |
Itsm Amps |
9,000 A |
I2T@60Hz (A2Sec) |
338,000 |
Vtm (Volts) |
1.5 V |
dv/dt (V/microseconds) |
300 |
di/dt (A/microseconds) |
600 |
tq (microseconds) |
150 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T7S0186504LN
Product Description
SCR, TO-200AB-2, 1800V, 650A
Specifications
Specifications
Vdrm (Volts) |
1,800 V |
Vrrm (Volts) |
1,800 V |
Idrm Peak (mA) |
0.03 mA |
Irrm Peak (mA) |
0.03 mA |
It (rms) Amps |
1,020 A |
It (avg) Amps |
650 A |
Itsm Amps |
9,000 A |
I2T@60Hz (A2Sec) |
338,000 |
Vtm (Volts) |
1.5 V |
dv/dt (V/microseconds) |
300 |
di/dt (A/microseconds) |
600 |
tq (microseconds) |
150 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
T7S0
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved