The store will not work correctly when cookies are disabled.
-
Item Number
CR10001000000210
MFG Item Number
CR10001000000210
Product Description
10.4in. HMI with 2 Serial, 1 Ethernet,
Specifications
Specifications
Touch Screen |
Yes |
USB Ports |
None |
Ethernet Ports |
(1) 10/100 Base T |
Serial Ports |
(1) RS-232, (1) RS-232/RS-422/RS-485 |
PCMCIA |
No |
Wireless LAN |
No |
Screen Resolution |
800 x 600 |
Touch Region Resolution |
Analog |
Brightness (cd/m2) |
400 |
Tactile Pushbuttons |
No |
Video Output Port |
No |
Mounting |
Panel |
Bezel |
Gray Plastic |
Voltage (DC) |
24 VDC |
Max Power Consumption |
9 W |
Operating System |
Crimson 3.1 |
User Memory |
512 MB |
Expandable Memory Option |
SD Card |
NEMA Rating |
NEMA 4X |
IP Rating |
IP66 |
Operating Temperature |
14-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CR10000400000210
MFG Item Number
CR10000400000210
Product Description
4.3in. Widescreen HMI with 2 Serial,
Specifications
Specifications
Touch Screen |
Yes |
USB Ports |
None |
Ethernet Ports |
(1) 10/100 Base T |
Serial Ports |
(1) RS-232, (1) RS-232/RS-422/RS-485 |
PCMCIA |
No |
Wireless LAN |
No |
Screen Resolution |
480 x 272 |
Touch Region Resolution |
Analog |
Brightness (cd/m2) |
500 |
Tactile Pushbuttons |
No |
Video Output Port |
No |
Mounting |
Panel |
Bezel |
Gray Plastic |
Voltage (DC) |
24 VDC |
Max Power Consumption |
5 W |
Operating System |
Crimson 3.1 |
User Memory |
512 MB |
Expandable Memory Option |
SD Card |
NEMA Rating |
NEMA 4X |
IP Rating |
IP66 |
Operating Temperature |
14-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CR10000700000210
MFG Item Number
CR10000700000210
Product Description
7in. Widescreen HMI with 2 Serial, 1
Specifications
Specifications
Touch Screen |
Yes |
USB Ports |
None |
Ethernet Ports |
(1) 10/100 Base T |
Serial Ports |
(1) RS-232, (1) RS-232/RS-422/RS-485 |
PCMCIA |
No |
Wireless LAN |
No |
Screen Resolution |
800 x 480 |
Touch Region Resolution |
Analog |
Brightness (cd/m2) |
430 |
Tactile Pushbuttons |
No |
Video Output Port |
No |
Mounting |
Panel |
Bezel |
Gray Plastic |
Voltage (DC) |
24 VDC |
Max Power Consumption |
6.2 W |
Operating System |
Crimson 3.1 |
User Memory |
512 MB |
Expandable Memory Option |
SD Card |
NEMA Rating |
NEMA 4X |
IP Rating |
IP66 |
Operating Temperature |
14-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
CR1000
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved