The store will not work correctly when cookies are disabled.
-
Product Description
Counter/Rate Meter, 11-36VDC/24VAC
Specifications
Specifications
Number of Presets |
2 |
Batch Counting |
No |
Backlight |
Yes |
Count Speed (Hz) |
34,000 Hz |
Input Type |
Sinking (NPN)/Sourcing (PNP)/Magnetic/Contact Closure/TTL |
Output Type |
Optional Output Cards |
Scale Calibrator |
0.00001-9.99999 Multiplier |
Communications |
Optional Communication Cards |
Lockout |
Yes |
Memory |
Nonvolatile RAM |
Mounting |
DIN - 1/8 |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Temp Range (C) |
0-50 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Counter/Rate Meter, 85-250VAC Power,
Specifications
Specifications
Supply Voltage |
85-250 VAC |
Number of Presets |
2 |
Batch Counting |
No |
Backlight |
Yes |
Count Speed (Hz) |
34,000 Hz |
Input Type |
Sinking (NPN)/Sourcing (PNP)/Magnetic/Contact Closure/TTL |
Output Type |
Optional Output Cards |
Scale Calibrator |
0.00001-9.99999 Multiplier |
Communications |
Optional Communication Cards |
Lockout |
Yes |
Memory |
Nonvolatile RAM |
Mounting |
DIN - 1/8 |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Temp Range (C) |
0-50 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Counter/Rate Meter, 85-250VAC Power,
Specifications
Specifications
Supply Voltage |
85-250 VAC |
Number of Presets |
2 |
Batch Counting |
No |
Backlight |
Yes |
Count Speed (Hz) |
34,000 Hz |
Input Type |
Sinking (NPN)/Sourcing (PNP)/Magnetic/Contact Closure/TTL |
Output Type |
Optional Output Cards |
Scale Calibrator |
0.00001-9.99999 Multiplier |
Communications |
Optional Communication Cards |
Lockout |
Yes |
Memory |
Nonvolatile RAM |
Mounting |
DIN - 1/8 |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Temp Range (C) |
0-50 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Rate/Counter Meter, 11-36VDC/24VAC
Specifications
Specifications
Number of Presets |
2 |
Batch Counting |
No |
Backlight |
Yes |
Count Speed (Hz) |
34,000 Hz |
Input Type |
Sinking (NPN)/Sourcing (PNP)/Magnetic/Contact Closure/TTL |
Output Type |
Optional Output Cards |
Scale Calibrator |
0.00001-9.99999 Multiplier |
Communications |
Optional Communication Cards |
Lockout |
Yes |
Memory |
Nonvolatile RAM |
Mounting |
DIN - 1/8 |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Temp Range (C) |
0-50 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
PAXI
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved