- Home
- Products
- RoboteQ
-
SDC2160SRoboteQ AGVs, SDC21xx SeriesItem NumberSDC2160SMFG Item NumberSDC2160SSeriesSDC21xxProduct DescriptionBrushed DC Motor Controller, SingleSpecifications
Specifications Max Voltage 60 V No. of Channels 1 Max Current per Channel 40 A Continuous Channel Current 20 A Field Oriented Control No Rotor Sensor Encoder Max Analog Inputs 4 Max Digital Inputs 6 Max Digital Outputs 2 Max Pulse Inputs 5 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SDC2160RoboteQ AGVs, SDC21xx SeriesItem NumberSDC2160MFG Item NumberSDC2160SeriesSDC21xxProduct DescriptionBrushed DC Motor Controller, DualSpecifications
Specifications Max Voltage 60 V No. of Channels 2 Max Current per Channel 20 A Continuous Channel Current 10 A Field Oriented Control No Rotor Sensor Encoder Max Analog Inputs 4 Max Digital Inputs 6 Max Digital Outputs 2 Max Pulse Inputs 5 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Category
Manufacturer
Product Series
No. of Channels
Max Current per Channel
Continuous Channel Current