The store will not work correctly when cookies are disabled.
-
Item Number
RG00063040046
MFG Item Number
RG00063040046
Product Description
RG M63/4
Specifications
Specifications
Nominal Grommet Capacity |
4 Small |
Grommets Included |
Yes |
Cable Capacity |
(4) 3.5-16.5 mm |
Cut-Out Dimensions (in) |
2.49 " Dia. |
Cut-Out Dimensions (mm) |
M63 x 1.5 |
Angle |
Straight |
Split Frame |
No |
IP Rating |
IP67 |
Frame Material |
Nickel Plated Brass |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RG00063090046
MFG Item Number
RG00063090046
Product Description
RG M63/9
Specifications
Specifications
Nominal Grommet Capacity |
9 Small |
Grommets Included |
Yes |
Cable Capacity |
(9) 3.5-10.5 mm |
Cut-Out Dimensions (in) |
2.49 " Dia. |
Cut-Out Dimensions (mm) |
M63 x 1.5 |
Angle |
Straight |
Split Frame |
No |
IP Rating |
IP67 |
Frame Material |
Nickel Plated Brass |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RG00063040021
MFG Item Number
RG00063040021
Product Description
RG M63/4 AISI 316L
Specifications
Specifications
Nominal Grommet Capacity |
4 Small |
Grommets Included |
Yes |
Cable Capacity |
(4) 3.5-16.5 mm |
Cut-Out Dimensions (in) |
2.49 " Dia. |
Cut-Out Dimensions (mm) |
M63 x 1.5 |
Angle |
Straight |
Split Frame |
No |
IP Rating |
IP67 |
Frame Material |
Stainless Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RG00063090021
MFG Item Number
RG00063090021
Product Description
RG M63/9 AISI 316L
Specifications
Specifications
Nominal Grommet Capacity |
9 Small |
Grommets Included |
Yes |
Cable Capacity |
(9) 3.5-10.5 mm |
Cut-Out Dimensions (in) |
2.49 " Dia. |
Cut-Out Dimensions (mm) |
M63 x 1.5 |
Angle |
Straight |
Split Frame |
No |
IP Rating |
IP67 |
Frame Material |
Stainless Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RG00063010046
MFG Item Number
RG00063010046
Product Description
RG M63/1
Specifications
Specifications
Hub Size |
M63 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.374 " |
Maximum Cable Diameter (in) |
1.28 " |
Minimum Cable Diameter (mm) |
9.5 mm |
Maximum Cable Diameter (mm) |
32.51 mm |
Cable Diameter (in) |
0.37-1.28 " |
Cable Diameter (mm) |
9.5-32.51 mm |
Grip Type |
Epoxy Sealing |
Composition |
Metallic |
IP Rating |
IP67 |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RG00063010021
MFG Item Number
RG00063010021
Product Description
RG M63/1 AISI 316L
Specifications
Specifications
Hub Size |
M63 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.374 " |
Maximum Cable Diameter (in) |
1.28 " |
Minimum Cable Diameter (mm) |
9.5 mm |
Maximum Cable Diameter (mm) |
32.51 mm |
Cable Diameter (in) |
0.37-1.28 " |
Cable Diameter (mm) |
9.5-32.51 mm |
Grip Type |
Epoxy Sealing |
Composition |
Metallic |
IP Rating |
IP67 |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
RG
Shopping Options
Minimum Cable Diameter (mm)
Minimum Cable Diameter (in)
Maximum Cable Diameter (in)
Maximum Cable Diameter (mm)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved