The store will not work correctly when cookies are disabled.
-
Item Number
VT2317G13A02A
Product Description
Valve: 3/4 in, 2W, Zone, SWT, BR,
Specifications
Specifications
Flow Capacity |
7.5 Cv |
Connection Type |
Sweat |
Max Close-Off Pressure |
17 psi |
Max Static Pressure |
400 psi |
Medium Temperature Range |
32-200 °F |
Nominal Supply Voltage |
24 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VT2212G13B020
Product Description
Valve: 1/2 in, 2W, Zone, SWT, BR,
Specifications
Specifications
Flow Capacity |
2.5 Cv |
Connection Type |
Sweat |
Max Close-Off Pressure |
40 psi |
Max Static Pressure |
400 psi |
Medium Temperature Range |
32-200 °F |
Nominal Supply Voltage |
120 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VT2223G23A020
Product Description
Valve: 1/2 in, 2W, Zone, NPT, BR,
Specifications
Specifications
Flow Capacity |
3.5 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
25 psi |
Max Static Pressure |
400 psi |
Medium Temperature Range |
32-200 °F |
Nominal Supply Voltage |
24 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VT2313G13A02A
Product Description
Valve: 3/4 in, 2W, Zone, SWT, BR,
Specifications
Specifications
Flow Capacity |
3.5 Cv |
Connection Type |
Sweat |
Max Close-Off Pressure |
25 psi |
Max Static Pressure |
400 psi |
Medium Temperature Range |
32-200 °F |
Nominal Supply Voltage |
24 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VT2343G13A02A
Product Description
Valve: 3/4 in, 2W, Zone, FLR, BR,
Specifications
Specifications
Flow Capacity |
3.5 Cv |
Connection Type |
Flare |
Max Close-Off Pressure |
25 psi |
Max Static Pressure |
400 psi |
Medium Temperature Range |
32-200 °F |
Nominal Supply Voltage |
24 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VT2343G13A02A0F
Product Description
Valve: 3/4 in, 2W, Zone, FLR, BR,
Specifications
Specifications
Flow Capacity |
3.5 Cv |
Connection Type |
Flare |
Max Close-Off Pressure |
25 psi |
Max Static Pressure |
400 psi |
Medium Temperature Range |
32-200 °F |
Nominal Supply Voltage |
24 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VT2211
Schneider HVAC Valves, VT2 Series
Product Description
Valve: 1/2 in, 2W, Zone, SWT, BR, 1
Specifications
Specifications
Flow Capacity |
0.99 Cv |
Connection Type |
Sweat |
Max Static Pressure |
400 psi |
Medium Temperature Range |
32-200 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VT2212
Schneider HVAC Valves, VT2 Series
Product Description
Valve: 1/2 in, 2W, Zone, SWT, BR,
Specifications
Specifications
Flow Capacity |
2.5 Cv |
Connection Type |
Sweat |
Max Static Pressure |
400 psi |
Medium Temperature Range |
32-200 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VT2222
Schneider HVAC Valves, VT2 Series
Product Description
Valve: 1/2 in, 2W, Zone, NPT, BR,
Specifications
Specifications
Flow Capacity |
2.5 Cv |
Connection Type |
Threaded |
Max Static Pressure |
400 psi |
Medium Temperature Range |
32-200 °F |
-
VT2313
Schneider HVAC Valves, VT2 Series
Product Description
Valve: 3/4 in, 2W, Zone, SWT, BR,
Specifications
Specifications
Flow Capacity |
3.5 Cv |
Connection Type |
Sweat |
Max Static Pressure |
400 psi |
Medium Temperature Range |
32-200 °F |
Shop By
Close
Selected Filters
-
Product Series
VT2
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved