The store will not work correctly when cookies are disabled.
-
NP-35
Sealmaster Bearings, NP Series
Product Description
Two Bolt Pillow Block Bearing,
Specifications
Specifications
Bearing Type |
Two Bolt Pillow Block |
Seal Type |
Standard Felt Seal |
Locking Device |
Set Screw |
Shaft Diameter (in) |
2.1875 " |
Shaft Range |
2-2.49 |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
NP-23
Sealmaster Bearings, NP Series
Product Description
Two Bolt Pillow Block Bearing,
Specifications
Specifications
Bearing Type |
Two Bolt Pillow Block |
Seal Type |
Standard Felt Seal |
Locking Device |
Set Screw |
Shaft Diameter (in) |
1.4375 " |
Shaft Range |
1-1.49 |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
NP-19
Sealmaster Bearings, NP Series
Product Description
Two Bolt Pillow Block Bearing,
Specifications
Specifications
Bearing Type |
Two Bolt Pillow Block |
Seal Type |
Standard Felt Seal |
Locking Device |
Set Screw |
Shaft Diameter (in) |
1.1875 " |
Shaft Range |
1-1.49 |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
NP-24
Sealmaster Bearings, NP Series
Product Description
Two Bolt Pillow Block Bearing, 1.5
Specifications
Specifications
Bearing Type |
Two Bolt Pillow Block |
Seal Type |
Standard Felt Seal |
Locking Device |
Set Screw |
Shaft Diameter (in) |
1.5 " |
Shaft Range |
1.5-1.99 |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
NP-16
Sealmaster Bearings, NP Series
Product Description
Two Bolt Pillow Block Bearing, 1 In
Specifications
Specifications
Bearing Type |
Two Bolt Pillow Block |
Seal Type |
Standard Felt Seal |
Locking Device |
Set Screw |
Shaft Diameter (in) |
1 " |
Shaft Range |
1-1.49 |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
NP-31
Sealmaster Bearings, NP Series
Product Description
Two Bolt Pillow Block Bearing,
Specifications
Specifications
Bearing Type |
Two Bolt Pillow Block |
Seal Type |
Standard Felt Seal |
Locking Device |
Set Screw |
Shaft Diameter (in) |
1.9375 " |
Shaft Range |
1.5-1.99 |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
NP-39
Sealmaster Bearings, NP Series
Product Description
Two Bolt Pillow Block Bearing,
Specifications
Specifications
Bearing Type |
Two Bolt Pillow Block |
Seal Type |
Standard Felt Seal |
Locking Device |
Set Screw |
Shaft Diameter (in) |
2.4375 " |
Shaft Range |
2-2.49 |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
NP-20T
Sealmaster Bearings, NP Series
Product Description
Two Bolt Pillow Block Bearing, 1.25
Specifications
Specifications
Bearing Type |
Two Bolt Pillow Block |
Seal Type |
Standard Felt Seal |
Locking Device |
Skwezloc |
Shaft Diameter (in) |
1.25 " |
Shaft Range |
1-1.49 |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
NP-23T
Sealmaster Bearings, NP Series
Product Description
Two Bolt Pillow Block Bearing,
Specifications
Specifications
Bearing Type |
Two Bolt Pillow Block |
Seal Type |
Standard Felt Seal |
Locking Device |
Skwezloc |
Shaft Diameter (in) |
1.4375 " |
Shaft Range |
1-1.49 |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
NP-32C-CR
Product Description
Bearing
Specifications
Specifications
Bearing Type |
Two Bolt Pillow Block |
Seal Type |
Contact Seal |
Locking Device |
Set Screw |
Shaft Diameter (in) |
2 " |
Shaft Range |
2-2.49 |
Housing Material |
Stainless Steel |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
NP
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved