- Home
- Products
- Simpson Electric
-
8455-CLBMSimpson Electric Multimeters, LOOP SeriesItem Number8455-CLBMMFG Item Number40010SeriesLOOPProduct DescriptionTESTER, KIT, LINE LOOP, W/CASE & LEADS,Specifications
Specifications Max Voltage (AC) 100 VAC Temperature Readings No Max Voltage (DC) 100 VDC True RMS No Max Current (AC) 4.5 A Max Resistance 2 MOhm NIST Certified No Continuity W/ Diode Test No Backlight No Auto Ranging No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
8455A-CLBMSimpson Electric Multimeters, LOOP SeriesItem Number8455A-CLBMMFG Item Number40011SeriesLOOPProduct DescriptionTESTER, KIT, LINE LOOP, W/CASE & LEADS,Specifications
Specifications Max Voltage (AC) 100 VAC Temperature Readings No Max Voltage (DC) 100 VDC True RMS No Max Current (AC) 4.5 A Max Resistance 2 MOhm NIST Certified No Continuity W/ Diode Test No Backlight No Auto Ranging No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options