The store will not work correctly when cookies are disabled.
-
54UL1008
Socomec Power Distribution Blocks, 54UL Series
Product Description
1P BLOCK 80A IEC/85A UL
Specifications
Specifications
Number of Poles |
1 |
Voltage Rating (AC) |
1,000 VAC |
Current Rating (AC) |
80 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
6 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
3-14 AWG |
Output Wire Range |
8-14 AWG |
Includes Cover |
No |
Composition |
Thermoplastic |
IP Rating |
IP20 |
UL Compliance |
UL1953 |
Color |
White |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
54UL1012
Socomec Power Distribution Blocks, 54UL Series
Product Description
1P BLOCK 125A IEC/115A UL
Specifications
Specifications
Number of Poles |
1 |
Voltage Rating (AC) |
1,000 VAC |
Current Rating (AC) |
125 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
6 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
1-14 AWG |
Output Wire Range |
4-14 AWG |
Includes Cover |
No |
Composition |
Thermoplastic |
IP Rating |
IP20 |
UL Compliance |
UL1953 |
Color |
White |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
54UL1017
Socomec Power Distribution Blocks, 54UL Series
Product Description
1P BLOCK 175A IEC/175A UL
Specifications
Specifications
Number of Poles |
1 |
Voltage Rating (AC) |
1,000 VAC |
Current Rating (AC) |
175 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
4 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
2/0-14 AWG |
Output Wire Range |
4-14 AWG |
Includes Cover |
No |
Composition |
Thermoplastic |
IP Rating |
IP20 |
UL Compliance |
UL1953 |
Color |
White |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
54UL1025
Socomec Power Distribution Blocks, 54UL Series
Product Description
1P BLOCK 250A IEC/255A UL
Specifications
Specifications
Number of Poles |
1 |
Voltage Rating (AC) |
1,000 VAC |
Current Rating (AC) |
250 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
6 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
250-2 kcmil |
Output Wire Range |
2-14 AWG |
Includes Cover |
No |
Composition |
Thermoplastic |
IP Rating |
IP20 |
UL Compliance |
UL1953 |
Color |
White |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
54UL1040
Socomec Power Distribution Blocks, 54UL Series
Product Description
1P BLOCK 415A IEC/380A UL
Specifications
Specifications
Number of Poles |
1 |
Voltage Rating (AC) |
1,000 VAC |
Current Rating (AC) |
415 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
6 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
500-2/0 kcmil |
Output Wire Range |
8-14 AWG |
Includes Cover |
No |
Composition |
Thermoplastic |
IP Rating |
IP20 |
UL Compliance |
UL1953 |
Color |
White |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
54UL
Shopping Options
Number of Outputs per Pole
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved