The store will not work correctly when cookies are disabled.
-
2510KG1
Square D Manual Motor Controllers, 2510 Series
Product Description
Single Unit Manual Switch, 30A,
Specifications
Specifications
Operating Current |
30 A |
Reversing |
No |
Max HP 200V 3PH |
2 hp |
Max HP 240V 3PH |
1.5 hp |
Max HP 120V 1PH |
2 hp |
Max HP 240V 1PH |
2 hp |
Max HP 480V 1PH |
3 hp |
Max HP 600V 1PH |
3 hp |
UL508F |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2510FG1
Square D Starters, 2510 Series
Product Description
Fractional Horsepower Manual
Specifications
Specifications
Phase |
1 |
Number of Poles |
1 |
HP @ 208-240 VAC 1PH |
1 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fractional Horsepower Manual
Specifications
Specifications
Phase |
1 |
Number of Poles |
2 |
HP @ 208-240 VAC 1PH |
2 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2510FG2
Square D Starters, 2510 Series
Product Description
Fractional Horsepower Manual
Specifications
Specifications
Phase |
1 |
Number of Poles |
2 |
HP @ 208-240 VAC 1PH |
2 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Integral Horsepower Manual Starter,
Specifications
Specifications
Phase |
3 |
Number of Poles |
3 |
HP @ 208-240 VAC 3PH |
3 hp |
HP @ 480-600 VAC 3PH |
5 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Integral Horsepower Manual Starter,
Specifications
Specifications
Phase |
1 |
Number of Poles |
2 |
HP @ 208-240 VAC 1PH |
2 hp |
-
2510KW2
Square D Manual Motor Controllers, 2510 Series
Product Description
Single Unit Manual Switch, 30A,
Specifications
Specifications
Operating Current |
30 A |
Reversing |
No |
Max HP 200V 3PH |
2 hp |
Max HP 240V 3PH |
7.5 hp |
Max HP 480V 3PH |
10 hp |
Max HP 600V 3PH |
10 hp |
Max HP 120V 1PH |
2 hp |
UL508F |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2510KO2
Square D Manual Motor Controllers, 2510 Series
Product Description
Single Unit Manual Switch, 30A,
Specifications
Specifications
Operating Current |
30 A |
Reversing |
No |
Max HP 200V 3PH |
2 hp |
Max HP 240V 3PH |
7.5 hp |
Max HP 480V 3PH |
10 hp |
Max HP 600V 3PH |
10 hp |
Max HP 120V 1PH |
2 hp |
UL508F |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2510KW2C
Square D Manual Motor Controllers, 2510 Series
Product Description
Single Unit Manual Switch, 30A,
Specifications
Specifications
Operating Current |
30 A |
Reversing |
No |
Max HP 200V 3PH |
2 hp |
Max HP 240V 3PH |
7.5 hp |
Max HP 480V 3PH |
10 hp |
Max HP 600V 3PH |
10 hp |
Max HP 120V 1PH |
2 hp |
UL508F |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fractional Horsepower Duplex Manual
Specifications
Specifications
Phase |
1 |
Number of Poles |
2 |
HP @ 208-240 VAC 1PH |
2 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
2510
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved