Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 944

Set Ascending Direction
  1. 02541.1-11
    02541.1-11
    Stego Lighting, LED 025 Series
    Item Number
    02541.1-11
    MFG Item Number
    02541.1-11
    Series
    LED 025
    Product Description
    LED LAMP
    Specifications
    Specifications
    Operating Voltage 24-48 VDC
    Power Consumption 5 W
    Mounting Type Screw
    Switch Type Motion Sensor
    Integrated Receptacle No
    Lamp Type LED
    Luminosity 400 Lm
    Housing Material Plastic
    Operating Temp Range (F) -22-140 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 06001.0-00
    06001.0-00
    Stego Enclosure Heaters, CSF 060 Series
    Item Number
    06001.0-00
    MFG Item Number
    06001.0-00
    Series
    CSF 060
    Product Description
    Enclosure Heater, 120-250VAC, 50W,
    Specifications
    Specifications
    Heating Capacity 50 W
    Operating Voltage 120-240 VAC
    Max Inrush Current 2.5 A
    Heating Element PTC Resistor
    Integral Fan No
    Thermostat Yes
    Hygrostat No
    Mounting DIN Rail
    Mounting Position Vertical
    Operating Temp Range (F) -4-158 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 28406.0-00
    28406.0-00
    Stego Enclosures, DA 284 Series
    Item Number
    28406.0-00
    MFG Item Number
    28406.0-00
    Series
    DA 284
    Product Description
    Pressure Comp Device, 2pcs/Pack,
    Specifications
    Specifications
    Composition Non-Metallic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 03102.9-00
    03102.9-00
    Stego Enclosure Heaters, HVL 031 Series
    Item Number
    03102.9-00
    MFG Item Number
    03102.9-00
    Series
    HVL 031
    Product Description
    Fan Heater, 100W, 120VAC, Includes
    Specifications
    Specifications
    Heating Capacity 100 W
    Operating Voltage 120 VAC
    Nominal Voltage 120 VAC
    Heating Element High Performance Cartridge
    Integral Fan Yes
    Thermostat No
    Hygrostat No
    Mounting DIN Rail
    Mounting Position Horizontal
    Operating Temp Range (F) -49-158 °F
    IP Rating IP20
    Protection Class I (Grounded)
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 02800.9-00
    02800.9-00
    Stego Enclosure Heaters, CS 028 Series
    Item Number
    02800.9-00
    MFG Item Number
    02800.9-00
    Series
    CS 028
    Product Description
    Fan Heater, 150W, 120VAC, DIN Mount
    Specifications
    Specifications
    Heating Capacity 150 W
    Operating Voltage 120 VAC
    Nominal Voltage 120 VAC
    Max Inrush Current 5 A
    Heating Element PTC Resistor
    Integral Fan Yes
    Thermostat No
    Hygrostat No
    Mounting DIN Rail
    Mounting Position Vertical
    Operating Temp Range (F) -49-158 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 252017
    252017
    Stego Miscellaneous
    Item Number
    252017
    MFG Item Number
    252017
    Product Description
    Air Duct for DCSL 028 Heater, 45
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 01172.0-00
    01172.0-00
    Stego Thermostats, ZR 011 Series
    Item Number
    01172.0-00
    MFG Item Number
    01172.0-00
    Series
    ZR 011
    Product Description
    Dual Thermostat, 0-60 DegC N/C,
    Specifications
    Specifications
    Setting Range 0-60 °C
    Mounting DIN Rail
    IP Rating IP20
    Contact Type Snap-Action
    Operating Temperature -49-176 °F
    Storage Temperature -49-176 °F
    Engineering Units Celsius
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 02800.9-01
    02800.9-01
    Stego Enclosure Heaters, CS 028 Series
    Item Number
    02800.9-01
    MFG Item Number
    02800.9-01
    Series
    CS 028
    Product Description
    Fan Heater, 150W, 120VAC, Screw
    Specifications
    Specifications
    Heating Capacity 150 W
    Operating Voltage 120 VAC
    Nominal Voltage 120 VAC
    Max Inrush Current 5 A
    Heating Element PTC Resistor
    Integral Fan Yes
    Thermostat No
    Hygrostat No
    Mounting Surface
    Mounting Position Vertical
    Operating Temp Range (F) -49-158 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 03504.0-01
    03504.0-01
    Stego Miscellaneous
    Item Number
    03504.0-01
    MFG Item Number
    03504.0-01
    Product Description
    Receptacle, USA/Canada Std, DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 06011.0-00
    06011.0-00
    Stego Enclosure Heaters, CSF 060 Series
    Item Number
    06011.0-00
    MFG Item Number
    06011.0-00
    Series
    CSF 060
    Product Description
    Enclosure Heater, 120-250VAC, 100W,
    Specifications
    Specifications
    Heating Capacity 100 W
    Operating Voltage 120-240 VAC
    Max Inrush Current 4.5 A
    Heating Element PTC Resistor
    Integral Fan No
    Thermostat Yes
    Hygrostat No
    Mounting DIN Rail
    Mounting Position Vertical
    Operating Temp Range (F) -4-158 °F
    IP Rating IP20
    Protection Class II (Double Insulated)
    Explosion Proof No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved