The store will not work correctly when cookies are disabled.
-
MFG Item Number
APM-AMP-APO
Product Description
AMMETER, POS LCD WITH OUTPUTS
Specifications
Specifications
Max Input Signal |
5 A |
Display Digits |
4 |
Power Supply |
12-24 VAC/DC |
Nominal Size |
68 mm |
Analog Output |
4-20 mA |
Communication |
None |
Accuracy |
1 % |
Operating Temperature |
14-140 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
APM-RATE-APO
Product Description
RATEMETER POS LCD WITH OUTPUTS
Specifications
Specifications
Type (Engineering Units) |
RPM |
Max Input Signal |
36 V |
Display Digits |
4 |
Power Supply |
12-24 VDC |
Nominal Size |
72 mm |
Analog Output |
4-20 mA |
Communication |
USB |
Accuracy |
0.01 % |
Operating Temperature |
14-140 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
APM-SHUNT-APO
MFG Item Number
APM-SHUNT-APO
Product Description
SHUNT METER POS LCD WITH OUTPUTS
Specifications
Specifications
Type (Engineering Units) |
DC Amps |
Display Digits |
4 |
Power Supply |
12-24 VDC |
Nominal Size |
68 mm |
Analog Output |
4-20 mA |
Communication |
None |
Accuracy |
0.1 % |
Operating Temperature |
14-140 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
APM-PROC-APO
Product Description
PROCESS POS LCD WITH OUTPUTS
Specifications
Specifications
Display Digits |
4 |
Power Supply |
12-24 VAC/DC |
Nominal Size |
68 mm |
Analog Output |
4-20 mA |
Communication |
None |
Accuracy |
0.1 % |
Operating Temperature |
14-140 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
APM-M2-APO
Trumeter Panel Meters & Gauges, APM Series
MFG Item Number
APM-M2-APO
Product Description
POS LCD W O/P 90-240VAC
Specifications
Specifications
Display Digits |
4 |
Power Supply |
100-240 VAC |
Nominal Size |
68 mm |
Analog Output |
4-20 mA |
Communication |
USB |
Accuracy |
1 % |
Operating Temperature |
14-140 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
APM-PWR-APO
Product Description
100-277AC MOD RTU POS LCD
Specifications
Specifications
Communication |
Modbus |
IP Rating |
IP65 |
Enclosed |
No |
Line Voltage |
0-600 VAC |
Max Current Input |
0-5 A |
Power Supply |
100-240 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
APM-FREQ-APO
Product Description
FREQ METER, POS LCD WITH OUTPUTS
Specifications
Specifications
Type (Engineering Units) |
Hertz |
Max Input Signal |
400 Hz |
Display Digits |
4 |
Power Supply |
12-24 VAC/DC |
Nominal Size |
68 mm |
Analog Output |
4-20 mA |
Communication |
None |
Accuracy |
0.1 % |
Operating Temperature |
14-140 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
APM-PROC-ANO
Product Description
PROCESS NEG LCD WITH OUTPUTS
Specifications
Specifications
Display Digits |
4 |
Power Supply |
12-24 VAC/DC |
Nominal Size |
68 mm |
Analog Output |
4-20 mA |
Communication |
None |
Accuracy |
0.1 % |
Operating Temperature |
14-140 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
APM-RATE-ANO
Product Description
RATEMETER NEG LCD WITH OUTPUTS
Specifications
Specifications
Type (Engineering Units) |
RPM |
Max Input Signal |
36 V |
Display Digits |
4 |
Power Supply |
12-24 VDC |
Nominal Size |
72 mm |
Analog Output |
4-20 mA |
Communication |
USB |
Accuracy |
0.01 % |
Operating Temperature |
14-140 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
APM-SHUNT-ANO
MFG Item Number
APM-SHUNT-ANO
Product Description
SHUNT METER NEG LCD WITH OUTPUTS
Specifications
Specifications
Type (Engineering Units) |
DC Amps |
Display Digits |
4 |
Power Supply |
12-24 VDC |
Nominal Size |
68 mm |
Analog Output |
4-20 mA |
Communication |
None |
Accuracy |
0.1 % |
Operating Temperature |
14-140 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
APM
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved