The store will not work correctly when cookies are disabled.
-
Item Number
CSWMCKWM19-19-0.5
Product Description
Cordset
Specifications
Specifications
Number of Pins |
19 |
Connector Type |
Right Angle Plug |
Maximum Voltage |
150 V |
Current Rating |
9 A |
Length |
0.5 m |
Number of Wires |
19 |
Number of Keys |
1 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
DS DK 26-631-2; U-07257
Specifications
Specifications
Cable Type |
PVC |
Number of Pins |
26 |
Connector Type |
Straight Plug |
Maximum Voltage |
150 V |
Current Rating |
3 A |
Length |
2 m |
Number of Wires |
25 |
Number of Keys |
1 |
Wire Gauge (AWG) |
22 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Cordset
Specifications
Specifications
Number of Pins |
12 |
Connector Type |
Straight Plug |
Maximum Voltage |
300 V |
Current Rating |
6 A |
Length |
16 m |
Number of Wires |
7 |
Number of Keys |
1 |
Wire Gauge (AWG) |
18 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CSWMSCKWMS19-191-3
Product Description
Cordset
Specifications
Specifications
Number of Pins |
19 |
Connector Type |
Right Angle Plug |
Maximum Voltage |
150 V |
Current Rating |
9 A |
Length |
3 m |
Number of Wires |
19 |
Number of Keys |
1 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Cordset
Specifications
Specifications
Cable Type |
PVC |
Number of Pins |
28 |
Connector Type |
Straight Plug |
Maximum Voltage |
150 V |
Current Rating |
3 A |
Length |
40 m |
Number of Wires |
27 |
Number of Keys |
1 |
Wire Gauge (AWG) |
22 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Cordset
Specifications
Specifications
Number of Pins |
19 |
Connector Type |
Straight Plug |
Maximum Voltage |
150 V |
Current Rating |
9 A |
Length |
4 m |
Number of Wires |
15 |
Number of Keys |
1 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Cordset
Specifications
Specifications
Number of Pins |
12 |
Connector Type |
Straight Plug |
Maximum Voltage |
300 V |
Current Rating |
6 A |
Length |
8 m |
Number of Wires |
7 |
Number of Keys |
1 |
Wire Gauge (AWG) |
18 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CKWM12-12-6/S817
Product Description
Cordset
Specifications
Specifications
Number of Pins |
12 |
Connector Type |
Right Angle Plug |
Maximum Voltage |
300 V |
Current Rating |
6 A |
Length |
6 m |
Number of Wires |
12 |
Number of Keys |
1 |
Wire Gauge (AWG) |
18 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
DKM 28-061-1; U-87177
Specifications
Specifications
Cable Type |
PVC |
Number of Pins |
28 |
Connector Type |
Straight Plug |
Maximum Voltage |
150 V |
Current Rating |
3 A |
Length |
1 m |
Number of Wires |
27 |
Number of Keys |
1 |
Wire Gauge (AWG) |
22 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
DKM 28-061-10; U2-09620
Specifications
Specifications
Cable Type |
PVC |
Number of Pins |
28 |
Connector Type |
Straight Plug |
Maximum Voltage |
150 V |
Current Rating |
3 A |
Length |
10 m |
Number of Wires |
27 |
Number of Keys |
1 |
Wire Gauge (AWG) |
22 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
MultiFast
Shopping Options
Receptacle Connector Type
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved