The store will not work correctly when cookies are disabled.
-
PKG3M-2
Turck Cordsets, Picofast Series
Product Description
Cordset; M8 Female to Cut-end;
Specifications
Specifications
Number of Pins |
3 |
Connector Type |
Female Straight Plug |
Maximum Voltage |
125 V |
Current Rating |
4 A |
Length |
2 m |
Number of Wires |
3 |
Wire Gauge (AWG) |
24 |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFKS4-1
Turck Cordsets, PicoFast Series
MFG Item Number
U99-17475
Product Description
Connector; M8 picofast; Female
Specifications
Specifications
Receptacle Connector Type |
M8 |
Number of Pins |
4 |
Mounting Type |
Front Mount |
Length |
1 m |
Number of Wires |
4 |
Current Rating |
4 A |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PKG3M-6
Turck Cordsets, Picofast Series
Product Description
Cordset; M8 Female to Cut-end;
Specifications
Specifications
Number of Pins |
3 |
Connector Type |
Female Straight Plug |
Current Rating |
4 A |
Length |
6 m |
Number of Wires |
3 |
Wire Gauge (AWG) |
24 |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BS5143-0
Turck Connectors, PicoFast Series
Product Description
Connector; Male; 4 Pin; PBT; Black;
Specifications
Specifications
Gender |
Male with Male Threads |
Number of Pins |
4 |
Cable Diameter Range |
3-5 mm |
Minimum Cable Diameter |
3 mm |
Maximum Cable Diameter |
5 mm |
Voltage Rating (AC) |
60 VAC |
Voltage Rating (DC) |
75 VDC |
Current Rating |
4 A |
Contact Type |
Screw Terminal |
IP Rating |
IP67 |
Temperature Range |
-40-85 °C |
Body Material |
PBT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
B5143-0
Turck Connectors, PicoFast Series
Product Description
Connector; M8 picofast; Female
Specifications
Specifications
Gender |
Female with Female Threads |
Number of Poles |
4 |
Cable Diameter Range |
3-5 mm |
Minimum Cable Diameter |
3 mm |
Maximum Cable Diameter |
5 mm |
Voltage Rating (AC) |
60 VAC |
Voltage Rating (DC) |
75 VDC |
Current Rating |
4 A |
Contact Type |
Screw Terminal |
IP Rating |
IP67 |
Temperature Range |
-40-85 °C |
Body Material |
PBT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PKW3M-10
Turck Cordsets, Picofast Series
Product Description
Cordset; Right-Angle M8 Female to
Specifications
Specifications
Cable Type |
PVC |
Number of Pins |
3 |
Connector Type |
Female Right Angle Plug |
Maximum Voltage |
125 V |
Current Rating |
4 A |
Length |
10 m |
Number of Wires |
3 |
Wire Gauge (AWG) |
24 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PKG3M-10
Turck Cordsets, Picofast Series
Product Description
Cordset; M8 Female to Cut-end;
Specifications
Specifications
Number of Pins |
3 |
Connector Type |
Female Straight Plug |
Maximum Voltage |
125 V |
Current Rating |
4 A |
Length |
10 m |
Number of Wires |
3 |
Wire Gauge (AWG) |
24 |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
B5131-0
Turck Connectors, PicoFast Series
Product Description
Connector; Female; 60 VAC? 75 VDC;
Specifications
Specifications
Gender |
Female with Female Threads |
Number of Poles |
3 |
Cable Diameter Range |
3-5 mm |
Minimum Cable Diameter |
3 mm |
Maximum Cable Diameter |
5 mm |
Voltage Rating (AC) |
60 VAC |
Voltage Rating (DC) |
75 VDC |
Current Rating |
4 A |
Contact Type |
Soldering Pins |
IP Rating |
IP67 |
Temperature Range |
-40-85 °C |
Body Material |
PBT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BS5133-0
Turck Connectors, PicoFast Series
Product Description
Connector; M8 Pico; Male; 3 Pin;
Specifications
Specifications
Gender |
Male with Male Threads |
Number of Pins |
3 |
Cable Diameter Range |
3-5 mm |
Minimum Cable Diameter |
3 mm |
Maximum Cable Diameter |
5 mm |
Voltage Rating (AC) |
60 VAC |
Voltage Rating (DC) |
75 VDC |
Current Rating |
4 A |
Contact Type |
Screw Terminal |
IP Rating |
IP67 |
Temperature Range |
-40-85 °C |
Body Material |
PBT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PKG4M-6
Turck Cordsets, Picofast Series
Product Description
Cordset; M8 Female to Cut-end;
Specifications
Specifications
Number of Pins |
4 |
Connector Type |
Female Straight Plug |
Maximum Voltage |
125 V |
Current Rating |
4 A |
Length |
6 m |
Number of Wires |
4 |
Wire Gauge (AWG) |
26 |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
PicoFast
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved