The store will not work correctly when cookies are disabled.
-
714-132
Wago Plugs & Receptacles, 714 Series
Product Description
THT male header
Specifications
Specifications
Connector Gender |
Male |
Current |
8 A |
Voltage |
150 V |
Rated Impulse Voltage |
2.5 kV |
Temperature |
-60-100 °C |
Contact Material |
Electrolytic Copper |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
714-133
Wago Plugs & Receptacles, 714 Series
Product Description
THT male header
Specifications
Specifications
Connector Gender |
Male |
Current |
8 A |
Voltage |
150 V |
Rated Impulse Voltage |
2.5 kV |
Temperature |
-60-100 °C |
Contact Material |
Electrolytic Copper |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
714-134
Wago Plugs & Receptacles, 714 Series
Product Description
THT male header
Specifications
Specifications
Connector Gender |
Male |
Current |
8 A |
Voltage |
150 V |
Rated Impulse Voltage |
2.5 kV |
Temperature |
-60-100 °C |
Contact Material |
Electrolytic Copper |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
714-135
Wago Plugs & Receptacles, 714 Series
Product Description
THT male header
Specifications
Specifications
Connector Gender |
Male |
Current |
8 A |
Voltage |
150 V |
Rated Impulse Voltage |
2.5 kV |
Temperature |
-60-100 °C |
Contact Material |
Electrolytic Copper |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
714-136
Wago Plugs & Receptacles, 714 Series
Product Description
THT male header
Specifications
Specifications
Connector Gender |
Male |
Current |
8 A |
Voltage |
150 V |
Rated Impulse Voltage |
2.5 kV |
Temperature |
-60-100 °C |
Contact Material |
Electrolytic Copper |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
714-138
Wago Plugs & Receptacles, 714 Series
Product Description
THT male header
Specifications
Specifications
Connector Gender |
Male |
Current |
8 A |
Voltage |
150 V |
Rated Impulse Voltage |
2.5 kV |
Temperature |
-60-100 °C |
Contact Material |
Electrolytic Copper |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
714-140
Wago Plugs & Receptacles, 714 Series
Product Description
THT male header
Specifications
Specifications
Connector Gender |
Male |
Current |
8 A |
Voltage |
150 V |
Rated Impulse Voltage |
2.5 kV |
Temperature |
-60-100 °C |
Contact Material |
Electrolytic Copper |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
714-142
Wago Plugs & Receptacles, 714 Series
Product Description
THT male header
Specifications
Specifications
Connector Gender |
Male |
Current |
8 A |
Voltage |
150 V |
Rated Impulse Voltage |
2.5 kV |
Temperature |
-60-100 °C |
Contact Material |
Electrolytic Copper |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
714-144
Wago Plugs & Receptacles, 714 Series
Product Description
THT male header
Specifications
Specifications
Connector Gender |
Male |
Current |
8 A |
Voltage |
150 V |
Rated Impulse Voltage |
2.5 kV |
Temperature |
-60-100 °C |
Contact Material |
Electrolytic Copper |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
714-145
Wago Plugs & Receptacles, 714 Series
Product Description
THT male header
Specifications
Specifications
Connector Gender |
Male |
Current |
8 A |
Voltage |
150 V |
Rated Impulse Voltage |
2.5 kV |
Temperature |
-60-100 °C |
Contact Material |
Electrolytic Copper |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
714
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved