The store will not work correctly when cookies are disabled.
-
787-1668
Wago Circuit Breakers, 787 Series
Product Description
EPSITRON electronic circuit breaker,
Specifications
Specifications
Mounting |
DIN Rail |
Input Voltage |
18-30 VDC |
Number of Channels |
8 |
Status Indicator |
LED |
Signal Input |
Yes |
Signal Output |
Yes |
Nominal Input Voltage |
24 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
787-862
Wago Circuit Breakers, 787 Series
Product Description
EPSITRON electronic circuit breaker,
Specifications
Specifications
Mounting |
DIN Rail |
UL Standard |
508 |
Input Voltage |
18-30 VDC |
Number of Channels |
4 |
Status Indicator |
LED |
Nominal Input Voltage |
24 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
787-722
Wago Power Supplies, 787 Series
Product Description
EPSITRON ECO power supply; single-
Specifications
Specifications
Power |
120 W |
Input Voltage (AC) |
85-264 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
22-28 VDC |
Output Current |
5 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
86 % |
Operating Temperature |
14-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
787-1668/106-000
Product Description
EPSITRON electronic circuit breaker,
Specifications
Specifications
Mounting |
DIN Rail |
Input Voltage |
18-30 VDC |
Number of Channels |
8 |
Status Indicator |
LED |
Signal Input |
Yes |
Signal Output |
Yes |
Nominal Input Voltage |
24 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
787-1664/000-100
Product Description
EPSITRON electronic circuit breaker,
Specifications
Specifications
Mounting |
DIN Rail |
Input Voltage |
10-16 VDC |
Number of Channels |
4 |
Status Indicator |
LED |
Signal Input |
Yes |
Signal Output |
Yes |
Nominal Input Voltage |
12 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
787-1200
Wago Power Supplies, 787 Series
Product Description
SMPSCompact 1-ph, 9999
Specifications
Specifications
Power |
12 W |
Input Voltage (AC) |
90-264 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
0.5 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
No |
Overvoltage Protection |
Yes |
Overload Protection |
No |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
82-83 % |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
787-1664
Wago Circuit Breakers, 787 Series
Product Description
EPSITRON electronic circuit breaker,
Specifications
Specifications
Mounting |
DIN Rail |
Input Voltage |
18-30 VDC |
Number of Channels |
4 |
Status Indicator |
LED |
Signal Input |
Yes |
Signal Output |
Yes |
Nominal Input Voltage |
24 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
787-712
Wago Power Supplies, 787 Series
Product Description
EPSITRON ECO power supply; single-
Specifications
Specifications
Power |
60 W |
Input Voltage (AC) |
85-264 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
22-28 VDC |
Output Current |
2.5 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
86 % |
Operating Temperature |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
787-732
Wago Power Supplies, 787 Series
Product Description
EPSITRON ECO power supply; single-
Specifications
Specifications
Power |
240 W |
Input Voltage (AC) |
85-264 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
22-28 VDC |
Output Current |
10 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
86 % |
Operating Temperature |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
787-734
Wago Power Supplies, 787 Series
Product Description
Switched-mode power supply; Eco; 1-phase
Specifications
Specifications
Power |
480 W |
Input Voltage (AC) |
85-264 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
22-28 VDC |
Output Current |
20 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
90 % |
Operating Temperature |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
787
Shopping Options
Nominal Input Voltage (DC)
Nominal Input Voltage (AC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved