- Home
- Products
- Wago
-
8002-0099/0000-0057Wago Power Supplies, 8002 SeriesItem Number8002-0099/0000-0057MFG Item Number8002-0099/0000-0057Series8002Product DescriptionDC/DC Converter, 72 W: 12 VDC to 24Specifications
Specifications Power 72 W Nominal Input Voltage (DC) 12 VDC Input Voltage (DC) 8-16 VDC Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 3 A Number of Outputs 1 Line Regulation % 0.05 % Load Regulation % 0.5 % Mounting DIN Rail Encapsulated No Efficiency % 95 % Output Voltage Adj. No Overvoltage Protection No Overload Protection No Short Circuit Protection Yes Power Factor Correction No Remote Sensing No Remote On/Off Control No Operating Temperature -40-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options