The store will not work correctly when cookies are disabled.
-
Product Description
Socket with miniature switch. rel.
Specifications
Specifications
Published Coil Voltage |
21-28 VDC |
Contacts |
SPDT |
Mounting |
DIN Rail |
Termination |
Socket |
Enclosure |
Plastic |
Number of Electrical Connections |
5 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Tin Oxide |
Nominal Coil Voltage |
24 VDC |
Max Current |
6 A |
Mechanical Latch |
No |
Hazardous Rated |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Pluggable miniature switching relay
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
SPDT |
Mounting |
Plug In |
Termination |
Socket |
Enclosure |
Plastic |
Number of Electrical Connections |
5 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Tin Oxide |
Nominal Coil Voltage |
24 VDC |
Max Current |
6 A |
Bifurcated Contact |
Yes |
Mechanical Latch |
Yes |
Hazardous Rated |
No |
Safety Guided |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
857-809
Wago Transducers, 857 Series
Product Description
JUMPFLEX signal conditioner,
Specifications
Specifications
Supply Voltage |
24 VDC |
Input Signal |
Potentiometer |
Output Signal |
Milliamps (mADC) |
Number of Channels |
3 |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Socket with solid state relay
Specifications
Specifications
Mounting |
DIN Rail |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Input Signal |
31.2 VDC |
Input Polarity |
DC |
Output Voltage |
0-24 VDC |
Current Rating |
3 A |
Termination |
Spring Terminal |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Pluggable miniature switching relay
Specifications
Specifications
Published Coil Voltage |
60 VDC |
Contacts |
SPDT |
Mounting |
Plug In |
Termination |
Socket |
Enclosure |
Plastic |
Number of Electrical Connections |
5 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Tin Oxide |
Rating @ 24/28/30 VDC |
2 A |
Max Current |
6 A |
Bifurcated Contact |
Yes |
Mechanical Latch |
Yes |
Hazardous Rated |
No |
Safety Guided |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
857-400
Wago Transducers, 857 Series
Product Description
JUMPFLEX signal conditioner,
Specifications
Specifications
Supply Voltage |
24 VDC |
Number of Channels |
3 |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Socket with solid state relay
Specifications
Specifications
Mounting |
DIN Rail |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Input Polarity |
AC/DC |
Output Voltage |
0-48 VDC |
Current Rating |
0.1 A |
Termination |
Spring Terminal |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Socket with miniature switch. rel.
Specifications
Specifications
Contacts |
SPDT |
Mounting |
DIN Rail |
Termination |
Cage Clamp |
Enclosure |
Plastic |
Number of Electrical Connections |
5 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
Yes |
Contact Material |
Silver Tin Oxide |
Rating @ 24/28/30 VDC |
2 A |
Max Current |
6 A |
Bifurcated Contact |
Yes |
Mechanical Latch |
Yes |
Hazardous Rated |
Yes |
Safety Guided |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
857-412
Wago Transducers, 857 Series
Product Description
JUMPFLEX signal conditioner,
Specifications
Specifications
Supply Voltage |
24 VDC |
Input Signal |
Volts (VDC) |
Output Signal |
Volts (VDC) |
Number of Channels |
3 |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
857-500
Wago Transducers, 857 Series
Product Description
F-TRANSDUCERUI
Specifications
Specifications
Supply Voltage |
24 VDC |
Number of Channels |
3 |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
857
Shopping Options
Number of Electrical Connections
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved