The store will not work correctly when cookies are disabled.
-
89010000
Werma Signaling Devices, TrafficLight Series
Product Description
12-250VAC/DC, PERM BEACON, RED
Specifications
Specifications
IP Rating |
IP65 |
Voltage AC |
12-250 VAC |
Temperature |
-30-50 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
89012055
Werma Signaling Devices, TrafficLight Series
Product Description
24VDC, PERM BEACON LED CLEAR LENS,
Specifications
Specifications
IP Rating |
IP65 |
Voltage DC |
24 VDC |
Current Consumption |
130 mA |
Temperature |
-20-50 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
89012068
Werma Signaling Devices, TrafficLight Series
Product Description
BEACON, MAINTAINED, RED LED, 230VAC,
Specifications
Specifications
IP Rating |
IP65 |
Voltage AC |
230 VAC |
Current Consumption |
35 mA |
Temperature |
-30-50 °C |
Sound Output |
110 dB |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
89020000
Werma Signaling Devices, TrafficLight Series
Product Description
BEACON, MAINTAINED, GRN, 12-240V,
Specifications
Specifications
IP Rating |
IP65 |
Voltage DC |
12-250 VDC |
Voltage AC |
12-250 VAC |
Temperature |
-30-50 °C |
Sound Output |
110 dB |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
89022055
Werma Signaling Devices, TrafficLight Series
Product Description
BEACON, MAINTAINED, GRN LED, 24VDC,
Specifications
Specifications
IP Rating |
IP65 |
Voltage DC |
24 VDC |
Current Consumption |
130 mA |
Temperature |
-30-50 °C |
Sound Output |
110 dB |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
89022068
Werma Signaling Devices, TrafficLight Series
Product Description
BEACON, MAINTAINED, GRN LED, 230VAC,
Specifications
Specifications
IP Rating |
IP65 |
Voltage AC |
230 VAC |
Current Consumption |
35 mA |
Temperature |
-20-50 °C |
Sound Output |
110 dB |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
89030000
Werma Signaling Devices, TrafficLight Series
Product Description
BEACON, MAINTAINED, YLW, 12-240V,
Specifications
Specifications
IP Rating |
IP65 |
Voltage DC |
12-250 VDC |
Voltage AC |
12-250 VAC |
Temperature |
-30-50 °C |
Sound Output |
110 dB |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
89032055
Werma Signaling Devices, TrafficLight Series
Product Description
BEACON, MAINTAINED, YLW LED, 24VDC,
Specifications
Specifications
IP Rating |
IP65 |
Voltage DC |
24 VDC |
Current Consumption |
130 mA |
Temperature |
-20-50 °C |
Sound Output |
110 dB |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
89032068
Werma Signaling Devices, TrafficLight Series
Product Description
BEACON, MAINTAINED, YLW LED, 230VAC,
Specifications
Specifications
IP Rating |
IP65 |
Voltage AC |
230 VAC |
Current Consumption |
35 mA |
Temperature |
-20-50 °C |
Sound Output |
110 dB |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
89040000
Werma Signaling Devices, TrafficLight Series
Product Description
BEACON, MAINTAINED, CLR, 12-240V,
Specifications
Specifications
IP Rating |
IP65 |
Voltage DC |
12-250 VDC |
Voltage AC |
12-250 VAC |
Temperature |
-30-40 °C |
Sound Output |
110 dB |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
TrafficLight
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved