The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Westcode Semiconductors
-
MFG Item Number
R0830LC14D
Product Description
SCR, TO-200AC, 1400V, 1713A, TQ=20
Specifications
Specifications
Vdrm (Volts) |
1,400 V |
Idrm Peak (mA) |
0.07 mA |
Vrrm (Volts) |
1,400 V |
Irrm Peak (mA) |
0.07 mA |
It (rms) Amps |
1,713 A |
It (avg) Amps |
528 A |
Itsm Amps |
8,500 A |
I2T@60Hz (A2Sec) |
361,000 |
Vtm (Volts) |
2.4 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
1,000 |
tq (microseconds) |
35 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R0929LC12B
Product Description
SCR, TO-200AC, 1200V, 1893A, TQ=12
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Idrm Peak (mA) |
0.07 mA |
Vrrm (Volts) |
1,200 V |
Irrm Peak (mA) |
0.07 mA |
It (rms) Amps |
1,893 A |
It (avg) Amps |
603 A |
Itsm Amps |
9,000 A |
I2T@60Hz (A2Sec) |
405,000 |
Vtm (Volts) |
2.04 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
1,000 |
tq (microseconds) |
20 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R1124NC18J
Product Description
SCR, TO-200AD, 1800V, 2268A, TQ=50
Specifications
Specifications
Vdrm (Volts) |
2,100 V |
Idrm Peak (mA) |
0.15 mA |
Vrrm (Volts) |
1,800 V |
Irrm Peak (mA) |
0.15 mA |
It (rms) Amps |
2,263 A |
It (avg) Amps |
744 A |
Itsm Amps |
13,500 A |
I2T@60Hz (A2Sec) |
910,000 |
Vtm (Volts) |
2.3 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
1,000 |
tq (microseconds) |
70 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-125 °F |
-
MFG Item Number
R0472YC16F
Product Description
SCR, TO-200AB-1, 1600V, 945A, TQ=30
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Idrm Peak (mA) |
0.06 mA |
Vrrm (Volts) |
1,600 V |
Irrm Peak (mA) |
0.06 mA |
It (rms) Amps |
945 A |
It (avg) Amps |
472 A |
Itsm Amps |
4,300 A |
I2T@60Hz (A2Sec) |
92,500 |
Vtm (Volts) |
2.8 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
500 |
tq (microseconds) |
30 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R0577YC12C
Product Description
SCR, TO-200AB-1, 1200V, 1169A, TQ=15
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Idrm Peak (mA) |
0.06 mA |
Vrrm (Volts) |
1,200 V |
Irrm Peak (mA) |
0.06 mA |
It (rms) Amps |
1,169 A |
It (avg) Amps |
577 A |
Itsm Amps |
6,000 A |
I2T@60Hz (A2Sec) |
180,000 |
Vtm (Volts) |
2.15 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
1,000 |
tq (microseconds) |
15 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R0577YC12E
Product Description
SCR, TO-200AB-1, 1200V, 1169A, TQ=25
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Idrm Peak (mA) |
0.06 mA |
Vrrm (Volts) |
1,200 V |
Irrm Peak (mA) |
0.06 mA |
It (rms) Amps |
1,169 A |
It (avg) Amps |
577 A |
Itsm Amps |
6,000 A |
I2T@60Hz (A2Sec) |
180,000 |
Vtm (Volts) |
2.15 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
1,000 |
tq (microseconds) |
25 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R0633YC12D
Product Description
SCR, TO-200AB-1, 1200V, 1268A, TQ=20
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Idrm Peak (mA) |
0.06 mA |
Vrrm (Volts) |
1,200 V |
Irrm Peak (mA) |
0.06 mA |
It (rms) Amps |
1,268 A |
It (avg) Amps |
633 A |
Itsm Amps |
6,300 A |
I2T@60Hz (A2Sec) |
200,000 |
Vtm (Volts) |
1.85 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
500 |
tq (microseconds) |
20 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R0736LC20J
Product Description
SCR, TO-200AC, 2000V, 1490A, TQ=50
Specifications
Specifications
Vdrm (Volts) |
2,500 V |
Idrm Peak (mA) |
0.1 mA |
Vrrm (Volts) |
2,500 V |
Irrm Peak (mA) |
0.1 mA |
It (rms) Amps |
1,490 A |
It (avg) Amps |
483 A |
Itsm Amps |
6,800 A |
I2T@60Hz (A2Sec) |
231,000 |
Vtm (Volts) |
2.7 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
1,000 |
tq (microseconds) |
50 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R0809LC10A
Product Description
SCR, TO-200AC, 1000V, 1691A, TQ=10
Specifications
Specifications
Vdrm (Volts) |
1,000 V |
Idrm Peak (mA) |
0.07 mA |
Vrrm (Volts) |
1,000 V |
Irrm Peak (mA) |
0.07 mA |
It (rms) Amps |
1,691 A |
It (avg) Amps |
504 A |
Itsm Amps |
8,000 A |
I2T@60Hz (A2Sec) |
320,000 |
Vtm (Volts) |
2.52 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
1,000 |
tq (microseconds) |
10 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R0830LC12D
Product Description
SCR, TO-200AC, 1200V, 1713A, TQ=20
Specifications
Specifications
Vdrm (Volts) |
1,400 V |
Idrm Peak (mA) |
0.07 mA |
Vrrm (Volts) |
1,400 V |
Irrm Peak (mA) |
0.07 mA |
It (rms) Amps |
1,713 A |
It (avg) Amps |
528 A |
Itsm Amps |
8,500 A |
I2T@60Hz (A2Sec) |
361,000 |
Vtm (Volts) |
2.4 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
1,000 |
tq (microseconds) |
35 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
R
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved