- Home
- Products
- Westcode Semiconductors
-
W4534NC060Westcode Semiconductors Diodes, W4534 SeriesItem NumberW4534NC060MFG Item NumberW4534NC060SeriesW4534Product DescriptionDiode, DO-200AC, 600V, 4543A, STDSpecifications
Specifications Vrrm (Volts) 600 V IF (rms) Amps 8,200 A IF (avg) Amps 4,543 A Ifsm Amps 40,000 A I2T@50Hz (A2Sec) 8,000,000 Vfm (Volts) 1.1 V trr (nanoseconds) 16,000 ns Junction Temperature -40-374 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
W4534NC020Westcode Semiconductors Diodes, W4534 SeriesItem NumberW4534NC020MFG Item NumberW4534NC020SeriesW4534Product DescriptionDiode, DO-200AC, 200V, 4543A, STDSpecifications
Specifications Vrrm (Volts) 200 V IF (rms) Amps 8,200 A IF (avg) Amps 4,543 A Ifsm Amps 40,000 A I2T@50Hz (A2Sec) 8,000,000 Vfm (Volts) 1.1 V trr (nanoseconds) 16,000 ns Junction Temperature -40-374 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options