The store will not work correctly when cookies are disabled.
-
Item Number
70.331.0635.0
MFG Item Number
70.331.0635.0
Product Description
BOTTOM BAS GUT GM 6 M20
Specifications
Specifications
Voltage |
500 V |
Temperature |
-40-120 °C |
Housing Type |
Base/Side Entry |
RoHS Compliant |
Yes |
-
Item Number
70.350.2435.0
MFG Item Number
70.350.2435.0
Product Description
HOOD BAS GOT GA 24 M25 50 A0
Specifications
Specifications
Voltage |
500 V |
Temperature |
-40-120 °C |
Housing Type |
Hood/Side Entry |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
70.353.1035.0
MFG Item Number
70.353.1035.0
Product Description
HOOD BAS GOT GA 10 M25
Specifications
Specifications
Voltage |
500 V |
Temperature |
-40-120 °C |
Housing Type |
Hood/Side Entry |
RoHS Compliant |
Yes |
-
Item Number
71.341.1635.0
MFG Item Number
71.341.1635.0
Product Description
BOTTOM BAS GUT GS 16 M25
Specifications
Specifications
Voltage |
500 V |
Temperature |
-40-120 °C |
Housing Type |
Base/Side Entry |
RoHS Compliant |
Yes |
-
Item Number
71.350.1635.0
MFG Item Number
71.350.1635.0
Product Description
HOOD BAS GOT GG 16 M25
Specifications
Specifications
Voltage |
500 V |
Temperature |
-40-120 °C |
Housing Type |
Hood/Side Entry |
RoHS Compliant |
Yes |
-
Item Number
71.350.1635.1
MFG Item Number
71.350.1635.1
Product Description
HOOD BAS GOT GG 16 M25
Specifications
Specifications
Voltage |
500 V |
Temperature |
-40-120 °C |
Housing Type |
Hood/Side Entry |
RoHS Compliant |
Yes |
-
Item Number
73.335.6435.1
MFG Item Number
73.335.6435.1
Product Description
BOTTOM BAS GUT GC 64HM32
Specifications
Specifications
Voltage |
500 V |
Temperature |
-40-120 °C |
Housing Type |
Base/Side Entry |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
70.312.0640.0
MFG Item Number
70.312.0640.0
Product Description
MALE INSERT BAS STS OD 6 2, 5
Specifications
Specifications
Connector Gender |
Male |
Current |
16 A |
Voltage |
600 V |
Rated Impulse Voltage |
6 kV |
Temperature |
-40-120 °C |
Contact Material |
Copper Alloy |
Wire Size |
22-14 AWG |
Contact Resistance |
1.5 mOhm |
Stripping Length |
7 mm |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
70.302.0640.0
MFG Item Number
70.302.0640.0
Product Description
FEMALE INSERT BAS BUS OD 6 2, 5
Specifications
Specifications
Connector Gender |
Female |
Current |
16 A |
Voltage |
600 V |
Rated Impulse Voltage |
6 kV |
Temperature |
-40-120 °C |
Contact Material |
Copper Alloy |
Wire Size |
22-14 AWG |
Contact Resistance |
1.5 mOhm |
Stripping Length |
7 mm |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
70.352.0635.2
MFG Item Number
70.352.0635.2
Product Description
HOOD BAS GOT GI 6 M20
Specifications
Specifications
Voltage |
500 V |
Temperature |
-40-120 °C |
Housing Type |
Hood/Top Entry |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
Revos
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved