Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MAPP0208A MTE Filters, Matrix-AP, 240vac60Hz, 208Amps, Open
MFG Item Number
MAPP0208A

MAPP0208A MTE Filters, Matrix-AP, 240vac60Hz, 208Amps, Open

MFG Item Number
MAPP0208A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, Series
Item #
MAPP0208A
Matrix-AP, 240vac60Hz, 208Amps, Open

Series Information

Specifications

Specifications
Manufacturer Part Number MAPP0208A
Manufacturer MTE
Family Series MTE Filters
Description Matrix-AP, 240vac60Hz, 208Amps, Open
Current Rating 208 A
Watts Loss 681 W
Voltage 240 VAC
Frequency 60 Hz
Enclosed No
Net Weight 0 lbs
Gross Weight 0 lbs