MBL101
Killark Light Fixtures, MB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MBL101 Killark Light Fixtures, MB Series, HPS 100W 120V BASE
MFG Item Number
MBL101

MBL101 Killark Light Fixtures, MB Series, HPS 100W 120V BASE

MFG Item Number
MBL101
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, MB Series
Item #
MBL101
HPS 100W 120V BASE

MB Series Information


Specifications

Specifications
Manufacturer Part Number MBL101
Manufacturer Killark
Product Series MB
Family Series Killark Light Fixtures, MB Series
Description HPS 100W 120V BASE
Voltage 120 VAC
Lamp Type High Pressure Sodium
Power 100 W
Lamp Base Medium Bi-Pin
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4X
Nominal Voltage 120 VAC
Approvals CSA, UL
Net Weight 6 lbs
Gross Weight 6 lbs