Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MCSESU083FN0 Square D Ethernet Switches, Unmanaged Switch - 8 ports for copper
MFG Item Number
MCSESU083FN0
MCSESU083FN0 Square D Ethernet Switches, Unmanaged Switch - 8 ports for copper
MFG Item Number
MCSESU083FN0
This item cannot be canceled or returned
Description
Ethernet Switches, Series
Unmanaged Switch - 8 ports for copper
Specifications
Specifications
| Manufacturer Part Number |
MCSESU083FN0 |
| Manufacturer |
Square D |
| Family Series |
Square D Ethernet Switches |
| Description |
Modicon Standard Unmanaged Switch - 8 ports for copper |
| Network Configuration |
Unmanaged |
| Total Number of Ports |
8 |
| Primary Port Style |
RJ-45 |
| Voltage |
9.6-32 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Power Over Ethernet (PoE) |
No |
| Mounting |
DIN Rail |
| Operating Temperature |
32-140 °F |
| Protection Rating |
IP30 |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.68 lbs |
MCSESU083FN0
Square D Ethernet Switches