MD960-24-3C
Micron Industries Power Supplies

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MD960-24-3C Micron Industries Power Supplies, DINergy Power Supply, 340-575 VAC
MFG Item Number
MD960-24-3C

MD960-24-3C Micron Industries Power Supplies, DINergy Power Supply, 340-575 VAC

MFG Item Number
MD960-24-3C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
MD960-24-3C
DINergy Power Supply, 340-575 VAC

Series Information

Specifications

Specifications
Manufacturer Part Number MD960-24-3C
Manufacturer Micron Industries
Family Series Micron Industries Power Supplies
Description DINergy Power Supply, 340-575 VAC Primary, 24 VDC Secondary, 40.00 A, 3P, 960W
Capacity 960 W
Voltage 24 VDC
Nominal Voltage 480 VAC, 820 VDC
Mounting DIN Rail
Net Weight 7.45 lbs
Gross Weight 8.215 lbs