Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
METSEPM5110 Square D Panel Meters & Gauges, PowerLogic Series, PM5110 Power Meter w Modbus - upto
METSEPM5110 Square D Panel Meters & Gauges, PowerLogic Series, PM5110 Power Meter w Modbus - upto
This item cannot be canceled or returned
Description
Panel Meters & Gauges, PowerLogic Series
PM5110 Power Meter w Modbus - upto
PowerLogic Series Information
Specifications
Specifications
| Manufacturer Part Number |
433393 |
| Manufacturer |
Square D |
| Product Series |
PowerLogic |
| Family Series |
Square D Panel Meters & Gauges, PowerLogic Series |
| Description |
PM5110 Power Meter w Modbus - upto 15th H - 1DO 33alarms - flush mount |
| Display |
Yes |
| Enclosed |
Yes |
| Line Voltage |
100-415 VAC, 125-250 VDC |
| Approvals |
CE, cULus |
| Protection Rating |
IP30, IP54 |
| Net Weight |
13.4 lbs |
| Gross Weight |
13.4 lbs |
METSEPM5110
Square D Panel Meters & Gauges, PowerLogic Series