MGRE40
Warrick a Brand of Gems Sensors Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MGRE40 Warrick a Brand of Gems Sensors Sensors, Series M Mechanical Tilt Float
MFG Item Number
MGRE40

MGRE40 Warrick a Brand of Gems Sensors Sensors, Series M Mechanical Tilt Float

MFG Item Number
MGRE40
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
MGRE40
Series M Mechanical Tilt Float

Series Information

Specifications

Specifications
Manufacturer Part Number MGRE40
Manufacturer Warrick a Brand of Gems Sensors
Family Series Warrick a Brand of Gems Sensors Sensors
Description Series M Mechanical Tilt Float Switch
Float Type Tilt Float
Contacts SPDT
Switching Current 13 A
AC Voltage 120 VAC, 240 VAC
Connection Type Wire Leads
Composition ABS
Diameter 60.3 mm
Operating Temperature 32-194 °F
Approvals CSA, UL
Net Weight 3.45 lbs
Gross Weight 3.45 lbs