Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Control Techniques Motors, MH Series
MHE-490-CONS-0000
Control Techniques Motors, MH Series
MH 4in. SERVO MOTOR, ENGLISH MOUNTING
Item Number
MHE-490-CONS-0000
MFG Item Number
960109-23
This item cannot be canceled or returned
Description
MH 4in. SERVO MOTOR, ENGLISH MOUNTING
IP65 Rated Up to 4000 RPM Max Operating Speed Available in English and Metric Flanges Brake Options 2048 Standard Encoder Resolution The MH Motor is a low inertia motor that is ideally suited to the MDS operating with 460 VAC input. Applications with torque requirements between 16 lb‑in and 748 lb‑in can be solved. MH motors use Neodymium magnets to achieve a high torque to inertia ratio, giving them a size advantage when compared to competitors motors.
Specifications
Specifications
Manufacturer Part Number
960109-23
Manufacturer
Control Techniques
Product Series
MH
Family Series
Control Techniques Motors, MH Series
Description
MH 4in. SERVO MOTOR, ENGLISH MOUNTING FLANGE, 105 LBS-IN CONT. TORQUE, MS CONNECTORS, 480VAC, 3000 RPM MAX
Voltage
460 VAC
Max Speed
3,000 RPM
Mounting
English
Encoder Type
Incremental
Encoder Bit Resolution
2048
Brake
Yes
Protection Rating
IP65
Approvals
CE, cUL Recognized
Net Weight
26.13 lbs
Gross Weight
26.13 lbs
MHE-490-CONS-0000
Control Techniques Motors, MH Series