Series Information
| Manufacturer Part Number | 1089492 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Safety Laser Scanner |
| Description | Safety laser scanners, microScan3, MICS3-AAAZ90AZ1P01, Sub product family: microScan3 Core I/O, Model: Sensor including system plug, Integration in the control system: Local inputs and outputs (I/O), Protective field range: 9 m, Scanning angle: 275°, Nu |
| Angle | 275 |
| Protective Field Range | 0-9 m |
| Warning Field Range | 0-64 m |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Max Power Consumption | 7 W |
| Output Type | OSSD |
| Interface Type | Mini USB |
| Connection Type | 8 Pin M12 Connector |
| Display Type | LED |
| Protection Rating | IP65 |
| Operating Temperature | 14-122 °F |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |