Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MIN-4MPM-FWX Mencom Connectors, MIN Size I Series, 4 PL MIN MAL FIELD WR MAL CPLG
MFG Item Number
MIN-4MPM-FWX
MIN-4MPM-FWX Mencom Connectors, MIN Size I Series, 4 PL MIN MAL FIELD WR MAL CPLG
MFG Item Number
MIN-4MPM-FWX
This item cannot be canceled or returned
Description
Connectors, MIN Size I Series
4 PL MIN MAL FIELD WR MAL CPLG
MIN Size I Series Information
Specifications
Specifications
| Manufacturer Part Number |
MIN-4MPM-FWX |
| Manufacturer |
Mencom |
| Product Series |
MIN Size I |
| Family Series |
Mencom Connectors, MIN Size I Series |
| Description |
4 PL MIN MAL FIELD WR MAL CPLG |
| Connector Class |
Mini (7/8 in) |
| Gender |
Male with Male Threads |
| Number of Poles |
4 |
| Number of Pins |
4 |
| Connection |
7/8-16 UN |
| Protection Rating |
IP67 |
| Angle |
Straight |
| Cable Diameter Range |
8-17 mm |
| Number of Cables |
1 |
| AC Voltage |
600 VAC |
| DC Voltage |
600 VDC |
| Current Rating |
15 A |
| Contact Type |
Screw Terminal |
| Operating Temperature |
-40-105 °C |
| Body Material |
Polyamide |
| Material |
Nickel-Plated Brass |
| Approvals |
cULus |
| Net Weight |
0.175 lbs |
| Gross Weight |
0.175 lbs |
MIN-4MPM-FWX
Mencom Connectors, MIN Size I Series