Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MMF-1-TMV Dwyer Instruments Flow Control, MMF Series, Mini-Master Flowmeter Range .1-1.0
MFG Item Number
MMF-1-TMV
MMF-1-TMV Dwyer Instruments Flow Control, MMF Series, Mini-Master Flowmeter Range .1-1.0
MFG Item Number
MMF-1-TMV
This item cannot be canceled or returned
Description
Mini-Master Flowmeter Range .1-1.0
Specifications
Specifications
| Manufacturer Part Number |
MMF-1-TMV |
| Manufacturer |
Dwyer Instruments |
| Product Series |
MMF |
| Family Series |
Dwyer Instruments Flow Control, MMF Series |
| Description |
Mini-Master Flowmeter Range .1-1.0 SCFH Air With Top Mounted Valve |
| Material |
Styrene Acrylonitrile |
| Sensor Type |
Gas |
| Port Size |
1/4 " |
| Port Style |
Sanitary Clamp |
| Output |
Local Display |
| Accuracy |
10 % |
| Maximum Pressure |
10 psi |
| Comments |
0.1 to 1 SCFH |
| Net Weight |
0.95 lbs |
| Gross Weight |
0.95 lbs |
MMF-1-TMV
Dwyer Instruments Flow Control, MMF Series