MR-28-40/5A
Crompton Instruments Current Transformers, MR Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MR-28-40/5A Crompton Instruments Current Transformers, MR Series, Current Transformer,40:5,1.5VA,
MFG Item Number
MR-28-40/5A

MR-28-40/5A Crompton Instruments Current Transformers, MR Series, Current Transformer,40:5,1.5VA,

MFG Item Number
MR-28-40/5A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, MR Series
Item #
MR-28-40/5A
Current Transformer,40:5,1.5VA,

MR Series Information

  • Has High Grade Silicon Iron Cores
  • Insulated and Covered by a Polypropylene Covering
  • Available in a Wide Range of Transformer Ratings
  • Measuring or Protective Types
  • Accuracy up to Class 0.5

Specifications

Specifications
Manufacturer Part Number MR-28-40/5A
Manufacturer Crompton Instruments
Product Series MR
Family Series Crompton Instruments Current Transformers, MR Series
Description Current Transformer,40:5,1.5VA, 1.10in.ID,Terminal Lugs,Foot Mount
Core Type Solid Core
Aperture Size 1.1 " Dia.
Current Ratio 40:5
Frequency 50-60 Hz
Insulation Level (V) 720 V
Mounting Foot Mounted
Termination Ring Terminals
Net Weight 0.5 lbs
Gross Weight 0.5 lbs