Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MS10
SNAP-ACTION,250-350g OF,SPDT,15A,
This item cannot be canceled or returned
Description
SNAP-ACTION,250-350g OF,SPDT,15A,
Specifications
Specifications
| Manufacturer Part Number |
MS 10 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Limit Switches |
| Description |
SNAP-ACTION,250-350g OF,SPDT,15A, |
| Actuator Type |
Round Pin Plunger |
| Contact Rating |
Rating @ 125 VDC: 0.5 A, Rating @ 250 VAC: 5 A, Rating @ 250 VDC: 0.3 A |
| Connection Type |
Solder Lug |
| Hazardous Location |
No |
| Indicator |
No |
| Approvals |
CE, EAC |
| Material |
Technopolymer |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.085 lbs |
MS10
Pizzato Limit Switches