MS2/00-1E

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MS2/00-1E IMO Photoelectric Sensors, Photo-Electric Switch M18 Diffuse Reflec
MFG Item Number
MS2/00-1E

MS2/00-1E IMO Photoelectric Sensors, Photo-Electric Switch M18 Diffuse Reflec

MFG Item Number
MS2/00-1E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
MS2/00-1E
Photo-Electric Switch M18 Diffuse Reflec

Series Information

Specifications

Specifications
Manufacturer Part Number MS2/00-1E
Manufacturer IMO
Family Series IMO Photoelectric Sensors
Description Photo-Electric Switch M18 Diffuse Reflection M12 Plug DC DECOUT Sn=100mm Nickel Plated Brass Body
Power Type DC
Beam Type Infrared
Max Range 3.94 "
Voltage 10-30 VDC
Connection Type M12 Connector
Output Type NC/NO, NPN/PNP
Max Load Current 0.1 A
Composition Metallic
Protection Rating IP67
Approvals CE, cUL, cUR, UL, UR
Net Weight 0 lbs
Gross Weight 0 lbs