MS51-7103-100
Schneider HVAC Valves, MS51-7103 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MS51-7103-100 Schneider HVAC Valves, MS51-7103 Series, Actuator, Electric, Prop, 2-10 VDC,
MFG Item Number
108323

MS51-7103-100 Schneider HVAC Valves, MS51-7103 Series, Actuator, Electric, Prop, 2-10 VDC,

MFG Item Number
108323
Item Number
MS51-7103-100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, MS51-7103 Series
Item #
MS51-7103-100
Actuator, Electric, Prop, 2-10 VDC,

MS51-7103 Series Information

Specifications

Specifications
Manufacturer Part Number 108323
Manufacturer Schneider
Product Series MS51-7103
Family Series Schneider HVAC Valves, MS51-7103 Series
Description Actuator, Electric, Prop, 2-10 VDC, SR, 24 VAC/VDC, Plen, 105 lbf, Linear, N2
Control Signal Proportional 2-10 VDC
Fail-Safe Mode Spring Return
Voltage 24 VAC, 24 VDC
Media Temperature -22-140 °F
Manual Operation Yes
Net Weight 2.765 lbs
Gross Weight 4.075 lbs