MS8120A1205/U

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MS8120A1205/U Honeywell Dampers, S20 Series, S2024-2POS-SW2) DAMPER ACTUATOR,
MFG Item Number
MS8120A1205/U

MS8120A1205/U Honeywell Dampers, S20 Series, S2024-2POS-SW2) DAMPER ACTUATOR,

MFG Item Number
MS8120A1205/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, S20 Series
Item #
MS8120A1205/U
S2024-2POS-SW2) DAMPER ACTUATOR,

S20 Series Information

  • Models Available for Use with Two‑Position, Single Pole Single Throw (SPST), Line‑ (Series 40) or Low‑ (Series 80) Voltage Controls
  • Models Available for Use with Floating or Switched Single‑Pole, Double‑Throw (SPDT) (Series 60) Controls
  • Models Available for Use with Proportional Current or Voltage (Series 70) Controls
  • Brushless DC Submotor with Electronic Stall Protection for Floating/Modulating Models
  • Models Available with Combined Floating/Modulating Control in a Single Device
  • Brush DC Submotor with Electronic Stall Protection for 2‑Position Models
  • Self‑Centering Shaft Adapter (Shaft Coupling) for Wide Range of Shaft Sizes
MS4120, MS7520, and MS8120 Spring Return Direct Coupled Actuators (DCA) are used within heating, ventilating, and air conditioning (HVAC) systems. They can drive a variety of quarter‑turn; final control elements requiring spring return fail‑safe operation.

Videos

Specifications

Specifications
Manufacturer Part Number MS8120A1205/U
Manufacturer Honeywell
Product Series S20
Family Series Honeywell Dampers, S20 Series
Description S2024-2POS-SW2) DAMPER ACTUATOR,
Control Signal Two Position (On/Off)
Nominal Timing 45 s
Nominal Voltage 120 VAC, 240 VAC
Rotational Stroke (Deg) 95
Fail-Safe Mode Spring Return
Torque Rating 175 lb-in
Feedback None
Mounting Direct Coupled
Shaft Size Square 3/8-11/16 ", Round 3/8-1-1/16 "
NEMA Rating NEMA 2
Internal Aux Switches 2
Manual Operation Manual Crank
Electrical Connection Enclosed Screw Terminal Strip
Operating Temperature -40-140 °F
Approvals C-Tick, CE, cUL, UL
Comments Integral 1/2 in NPSM Conduit Connection, Includes Mounting Bracket
Net Weight 6.3 lbs
Gross Weight 7.48 lbs
Alternatives
277-03167
277-03167
Siemens Building Technologies HVAC Valves, FLOWRITE Series
277-03168
277-03168
Siemens Building Technologies HVAC Valves, FLOWRITE Series
GCA126.1P
GCA126.1P
Siemens Building Technologies Dampers, OpenAir GCA Series
GCA126.1U
GCA126.1U
Siemens Building Technologies Dampers, OpenAir GCA Series